RFBA4R300G - Rfba 4G 3.0" Rect Cover Floor Box

Legrand-Wiremold

  • $325.84 (Each)
  • $325.84 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFBA4R300G
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
RFBA4R30OG
Description
Rfba 4G 3.0" Rect Cover Floor Box
<P>Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around CO
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564105428 / 0786564105428 / 00786564105428
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$325.84 (Each)
Stock Availability
Huntsville
0 (Find nearest stock)
Houston RDC
0
All Stores
18
Resources
Attachments
 
 
RFBA4R300G - Specification Sheet
Images
 
 
RFBA4R300G - Large Image
 
RFBA4R300G - Large Image
 
RFBA4R300G - Large Image
 
RFBA4R300G - Large Image
 
RFBA4R300G - Large Image
 
RFBA4R300G - Small Image
 
RFBA4R300G - Video
Other Links
 
 
RFBA4R300G - Other
 
RFBA4R300G - Other
 
RFBA4R300G - Other
 
RFBA4R300G - Other
 
RFBA4R300G - Other
 
RFBA4R300G - Other
 
RFBA4R300G - Other
 
RFBA4R300G - Other
 
RFBA4R300G - Other
 
RFBA4R300G - Other
 
RFBA4R300G - Other
Brochures
 
 
RFBA4R300G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number Of Gangs
4
Material, Color, and Finish
Finish
Epoxy Coated
Descriptions
Description
RFBA 4G 3.0" RECT COVER FLOOR BOX
Extra Long Description
WLK RFBA4R30OG RFBA 4G 3.0 IN RECT
Features
<p>Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around co
Long Description
<p>Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around co
Product Type
Rfba 4G 3.0 In Rect CVR Floor Box
Additional Information
Box Type
On-Grade
Indoor/Outdoor
Indoor
Knockout Size
1 in, 1-1/2 in, 3/4 in, 1-1/4 in
Media
Yes
Number Of Compartments
4.0
Number Of Knockouts
20
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFBA4R30OG
GTIN
00786564105428
UPC
786564105428
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, ROHS, USMCA, CULUS, CULUS, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Houston RDC Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
1 View Store
Rome
2 View Store

* All prices subject to change.

Begin Live Chat