RFBA6A - Rfba Communications Plate

Legrand-Wiremold

  • $20.47 (Each)
  • $20.47 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFBA6A
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
RFBA6A
Description
Rfba Communications Plate
<P>Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around CO
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564105626 / 0786564105626 / 00786564105626
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.47 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Attachments
 
 
RFBA6A - Specification Sheet
Images
 
 
RFBA6A - Large Image
 
RFBA6A - Small Image
 
RFBA6A - Video
Other Links
 
 
RFBA6A - Other
 
RFBA6A - Other
 
RFBA6A - Other
 
RFBA6A - Other
 
RFBA6A - Other
 
RFBA6A - Other
 
RFBA6A - Other
Brochures
 
 
RFBA6A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Pre-Galvanized
Descriptions
Description
RFBA COMMUNICATIONS PLATE
Extra Long Description
WLK RFBA6A RFBA COMMUNICATIONS PLAT
Features
<p>Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around co
Long Description
<p>Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around co
Product Type
Rfba Communications Plate
Short Description
RFBA Communications Plate
Additional Information
Media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFBA6A
GTIN
00786564105626
UPC
786564105626
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Accessory
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Standard
USMCA, ROHS, CULUS, CULUS, ROHS, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
6 View Store
Palestine
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat