V2444 - STL Extra Deep Box 2400 Iv

Legrand-Wiremold

  • $32.97 (Each)
  • $32.97 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2444
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V2444
Description
STL Extra Deep Box 2400 Iv
<P>One-Gang Device Box With Extra Depth to Allow Installation Of Cabling That Requires Greater Bend Radius and Storage. Cover Has One Twistout For 2400 Series Raceway On Each Side and One Twistout For 500 and 700 Series Raceway On The Top and Bottom. Accepts Industry Standard Faceplates For Electrical and Communication Devices. Note: Accepts Nema Single-Gang Standard Faceplates. Certified to Canadian Safety Standards For Sale In Canada. When Ordering This Product For Canada, Add ''C'' to The Beginning Of T
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776548075 / 0786776548075 / 00786776548075
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.97 (Each)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
V2444 - Large Image
 
V2444 - Small Image
Attachments
 
 
V2444 - Specification Sheet
Other Links
 
 
V2444 - Other
 
V2444 - Other
 
V2444 - Other
 
V2444 - Other
 
V2444 - Other
Brochures
 
 
V2444 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number Of Gangs
1.0
Material, Color, and Finish
Color
Ivory
Descriptions
Description
STL EXTRA DEEP BOX 2400 IV
Extra Long Description
WM V2444 STL EXTRA DEEP BOX 2400 IV
Features
<p>One-gang device box with extra depth to allow installation of cabling that requires greater bend radius and storage. Cover has one twistout for 2400 Series Raceway on each side and one twistout for 500 and 700 Series Raceway on the top and bottom. Accepts industry standard faceplates for electrical and communication devices. NOTE: Accepts NEMA single-gang standard faceplates. Certified to Canadian Safety Standards for sale in Canada. When ordering this product for Canada, add ''C'' to the beginning of t
Long Description
<p>One-gang device box with extra depth to allow installation of cabling that requires greater bend radius and storage. Cover has one twistout for 2400 Series Raceway on each side and one twistout for 500 and 700 Series Raceway on the top and bottom. Accepts industry standard faceplates for electrical and communication devices. NOTE: Accepts NEMA single-gang standard faceplates. Certified to Canadian Safety Standards for sale in Canada. When ordering this product for Canada, add ''C'' to the beginning of t
Product Type
STL Extra Deep Box 2400 Ivory
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Additional Information
Indoor/Outdoor
Indoor
Knockout Size
1 in, 1/2 in
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2444
GTIN
00786776548075
UPC
786776548075
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway Device Box
Packaging
Weight per each
1.52
Carton
1
Uses, Certifications, and Standards
Standard
USMCA, ROHS, UL, cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat