W30 - Pressure Type Wire Connector

Legrand-Wiremold

  • $3.09 (Each)
  • $3.09 (Each)

  • $77.25 (Per 25)

In-Stock: 24 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W30
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
W30
Description
Pressure Type Wire Connector
Plugmold Registered Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil Registered Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold Registered Multioutlet Systems Are Available In Black or Ivory Scuffcoat Trademark Fini
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Raceway & Accessories
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776080810 / 0786776080810 / 00786776080810
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$77.25 (Per 25)
Stock Availability
Deer Valley
0 (Find nearest stock)
Phoenix
0
All Stores
24
Resources
Attachments
 
 
W30 - Specification Sheet
Images
 
 
W30 - Large Image
 
W30 - Small Image
Other Links
 
 
W30 - Other
 
W30 - Other
 
W30 - Other
Brochures
 
 
W30 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Descriptions
Description
PRESSURE TYPE WIRE CONNECTOR
Extra Long Description
WM W30 PRESSURE TYPE WIRE CONNECTOR
Features
Plugmold Registered Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil Registered harnesses of prewired receptacles, and cord-ended units. Plugmold Registered Multioutlet Systems are available in black or ivory ScuffCoat Trademark fini
Long Description
Plugmold Registered Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil Registered harnesses of prewired receptacles, and cord-ended units. Plugmold Registered Multioutlet Systems are available in black or ivory ScuffCoat Trademark fini
Product Type
Pressure Type Wire Connector
Special Features
Pressure-Type Wire Connector –
Additional Information
Indoor/Outdoor
Indoor
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776080810
UPC
786776080810
Taxonomies, Classifications, and Categories
Type
Accessories
Trade Size
Amperage
20.0
Packaging
Weight per each
0.95
Carton
25
Uses, Certifications, and Standards
Environmental Conditions
Dry Interior Locations
Standard
USMCA, ROHS, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover& Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
21 View Store

A-L

Location Stock Available
Jacksonville
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat