HZ116CF - Caraz-Forest Camo/Smoke

Edge Eyewear

  • $19.95 (Each)
  • $19.95 (Each)

  • $119.70 (Per 6)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HZ116CF
Manufacturer
Edge Eyewear
Manufacturer's Part Number
HZ116CF
Description
Caraz-Forest Camo/Smoke
Caraz - Forest Camouflage Frame / Smoke Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
697920012604 / 00697920012604
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.95 (Each)
Standard Packaging
$119.70 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
HZ116CF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Color
Camouflage
Frame Material
Nylon/PC
Lens Color
Smoke
Descriptions
Description
CARAZ-FOREST CAMO/SMOKE
Product Type
Caraz-Forest Camo/Smoke
extra long description
WOLF HZ116CF Caraz-Forest Camo/Smok
Features
ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant. Lenses block 99.9% of UV rays.
Long Description
Caraz - Forest Camouflage Frame / Smoke Lens
Manufacturer Information
Brand
Wolf Peak
Manufacturers Part Number
HZ116CF
sub brand
Caraz
GTIN
00697920012604
UPC
697920012604
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.044
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat