TXB236 - Brazeau Matte Black/Polarized Smoke Lens Glasses

Edge Eyewear

  • $30.70 (Each)
  • $30.70 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TXB236
Manufacturer
Edge Eyewear
Manufacturer's Part Number
TXB236
Description
Brazeau Matte Black/Polarized Smoke Lens Glasses
Brazeau Torque - Matte Black Frame With Red E Logo / Polarized Smoke Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
697920005439 / 00697920005439
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
TXB236 - Large Image
 
TXB236 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Color
Matte Black
Frame Material
Rubberized Nylon
Lens Color
Smoke
Lens Material
Polycarbonate
Dimensions and Weight
Size
Universal
Descriptions
Description
BRAZEAU MATTE BLACK/POLARIZED SMOKE LENS GLASSES
Extra Long Description
WOLF TXB236 Braz Torque-Black/Pol S
Features
ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant. Lenses block 99.9% of UV rays.
Long Description
Brazeau Torque - Matte Black Frame with Red E Logo / Polarized Smoke Lens
Product Type
Braz Torque-Black/Pol SMK
Special Features
14 PCT of visible light passes through this lens color. Edge Eyewear® glasses are tested in independent laboratories to ensure their compliance with ANSI Z87.1+2015 and Military Ballistic MCEPS GL-PD 10-12 standards. All Edge lenses block 99.9 PCT of UVA, UVB, and UVC radiation and are coated to reduce scratching.
Manufacturer Information
Brand
Edge Eyewear
Manufacturers Part Number
TXB236
Sub Brand
Brazeau
GTIN
00697920005439
UPC
697920005439
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Polarized Safety Glasses
Packaging
Weight per each
0.044
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Wichita Falls
4 View Store

* All prices subject to change.

Begin Live Chat