DLS427K - DLS4 27K 4" Disc Light 9W, 550~600LM, 2700K

Westgate

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DLS427K
Manufacturer
Westgate
Manufacturer's Part Number
DLS4-27K
Description
DLS4 27K 4" Disc Light 9W, 550~600LM, 2700K
Construction Spun Aluminum Led Unique Enclosed Dob (Driver On Board) Led Board Enclosed In Clear Plastic Casing For Better Damp Location Performance Gasket Close Cell Neoprene Foam Gasket Lens White Translucent Acrylic Isolated Driver For Improved Thermal Management Cri 90 Working Voltage 120V Ac Dimmable Led Seoul Dob (Driver On Board) Technology Power Factor 90% + Suitable For Damp Locations Maximum Ambient Temperature 104&#176, F Energy Star-Rated Fit On Recessed Housings / Fit On Standard 4&#34, Octagon
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
845060044713 / 00845060044713
Weight per unit
0.585 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DLS427K - Small Image
 
DLS427K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Long Description
Construction Spun aluminum LED Unique enclosed DOB (Driver On Board) LED board enclosed in clear plastic casing for better damp location performance Gasket close cell Neoprene foam gasket Lens White translucent acrylic Isolated driver for improved thermal management CRI 90 Working Voltage 120V AC Dimmable LED Seoul DOB (Driver On Board) Technology Power factor 90% + Suitable for damp locations Maximum Ambient Temperature 104&#176,F Energy Star-rated Fit on recessed housings / Fit on standard 4&#34, octagon
Description
DLS4 27K 4" DISC LIGHT 9W, 550~600LM, 2700K
Product Type
LED Disk Light
Additional Information
Voltage
120.00 LBS
Category
Utility
Manufacturer Information
Brand
Westgate
Manufacturers Part Number
DLS4-27K
GTIN
00845060044713
UPC
845060044713
Taxonomies, Classifications, and Categories
Type
CEILING
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.585