Add More Items
View All Quick Selects
Below you can add an image for 'lugs' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lug, 100A, Single-Phase, 16-Pole, 16 Circuits, 8 Spaces, 120/240V, #4-1/0 Awg Cu/Al At 60°C or 75°C, Nema 1 Enclosure, B1 Box Size
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$184.80
Each
The TQD Line Of Devices Include Thermal Magnetic Molded Case Circuit Breakers and Molded Case Switches. The Devices Are Complete With Cu/Al Line and Load Lugs. 00WL Amps 200 A
$1,587.86
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 18 In; Outlets/Location: (2) Each End, (1) Back; Lugs: No
$12.85
Explosionproof Control Enclosure 8"W X 10"H X 6"D / Nema 4/7/9
$1,205.80
Explosionproof Control Enclosure 8"W X 12"H X 6"D / Nema 4/7/9
$1,486.74
Explosionproof Control Enclosure 10"W X 12"H X 6"D / Nema 4/7/9
$1,667.30
Explosionproof Control Enclosure 12"W X 12"H X 8"D / Nema 4/7/9
$1,938.42
Explosionproof Control Enclosure 12"W X 18"H X 8"D / Nema 4/7/9
$2,708.44
Explosionproof Control Enclosure 18"W X 24"H X 8"D / Nema 4/7/9
$6,423.15
9
Popularity
Default