Add More Items
View All Quick Selects
Below you can add an image for 'recessed can lights' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
Jacksonville Availability: In Stock
Total Availability: In Stock
Book Price
$14.95
Each
Recessed Housing, 120 V Ac, 90 W, Aluminum, 13.75 In Length, 2.2299 LB
Jacksonville Availability: Out Of Stock
$20.37
Check out our new Lighting Showroom!
6" Ic, Airtite, New Construction, No Socket Bracket Housing, 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
$15.97
6" Round and Square Mounting Frame
$5.42
4" Ic, Air-Tite, New Construction Housing, 120V W/ Socket Bracket
$18.83
New Construction Housing, 120 V Ac, 420 Ma, 50 W, Aluminum, 13.75 In Width, 2.63 LB
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 In Height, 5.20 LB
$30.89
6" Housing All-Slope Ceiling Ic Air-Tite 120V Line Voltage
9
Popularity
Default