Add More Items
View All Quick Selects
Below you can add an image for 'romex' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Staple, 1/2 In Size, Graphite Metallic Steel, 0.5 In Length, 1 LB
Total Availability: In Stock
Check local availability
Book Price
$21.38
Per 1,000
Conduit Nipple, 1 In Trade Size, Galvanized, Threaded Connection, 1-1/2 In Length, 16 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$340.07
Per 100
Staple, 1/2 In Size, Graphite Metallic Steel, 3.5 In Length, 0.0045 LB
$23.59
Conduit Nipple, Aluminum Material; 4 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,314.59
Emt/FMC Combination Coupling, 1 In Trade Size, Zinc Die Cast Material, Combination Connection, 2-3/16 In Length, 1-7/16 In Diameter, 0.2 LB
$923.99
Conduit Nipple, Aluminum Material; 2-7/8 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 12 Per Carton Standard Package; 4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$6,121.96
Multi-Cable Staple, Polypropylene Material, Zinc Plated, 4 LB
$0.69
Each
4X1 Thermal Label
$27.53
Emt/FMC Combination Coupling, 1/2 In Trade Size, Zinc Die Cast Material, Combination Connection, 1-11/16 In Length, 1-3/8 In Diameter, 0.092 LB
$672.01
9
Popularity
Default