Add More Items
View All Quick Selects
Below you can add an image for 'romex' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surge Protection Device, CVX100 Series, 100 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 150L-G, 150 N-G, Operating Voltage, Three-Phase, Four-Wire
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$962.52
Each
Peco Fasteners 1/2-13 X 1 Hex Bolt Silicon Bronze
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$532.49
Per 100
The Milwaukee® 1 In. X 6 In. Ship Auger Bit Drills Through Up to 2X The Nails Of Competitive Auger Bits Without Needing Resharpening. Drill Into Clean or Nail-Embedded Wood With Confidence When Installing Romex Wire, Pex Water Lines, Rebar, Bolts, and Rope In Piers, Playground Equipment and Landscaping. The Flutes Are Wider For Maximum Chip Removal, Even In Deep Holes. The Polished and Coated Flute Finish Means Chips Won'T Stick to The Bit, Even When Drilling In Material That Contains Sap or Glue. The Thro
$41.10
Nvent Erico Cadweld One Shot, Cable to Ground Rod, Traditional, NX (One Shot), 5/8" Dia, #2, #1 Connection, Solid
$41.56
Unilets Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (4) 1/2 In GRTX Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-
$88.22
2X7 RGD Nip
$1,662.02
Hex Bolt, Steel, 1 In Length, 1/4 In - 20 Thread Size, 1/4 In Diameter, 18-8 Material Grade, 0.87 LB
$30.26
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 3 Inch; Rigid Conduit Used On; Ul Approval; 2.455 Inch Diameter; 2 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
$7,347.58
9
Popularity
Default