Add More Items
View All Quick Selects
Below you can add an image for 'romex' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Nipple, Aluminum Material; 2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
Total Availability: In Stock
Check local availability
Book Price
$908.32
Per 100
This item is no longer available. Click to view alternate items.
Extra-Deep Pushbutton Screw Cover Type 4X, 2PBX30.5MM, SS304
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$561.09
Each
Conduit Nipple, Steel Material; 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior, A Clear Urethane Coated Thread Finish; 3 Inch; Etl, Ul 6, Ul (Canada and Us), Csa C22.2 Approval; 25 Standard Package; 1 Inch Trade Size
$4,696.20
Hex Bolt, Steel, 1 In Length, Zinc Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 4.37 LB
$54.65
Conduit Nipple, 2-5/8 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 3 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Available now at Palestine: In Stock
Palestine Availability: In Stock
$2,366.22
The WSX Wall Switch Sensor Has A Modern Low-Profile Appearance, Soft-Click Buttons and Small Motion Detection Up to 20 Feet (6.10 M), Making Them Ideal For Commercial and Residential Lighting Control Applications or Any Other Small Enclosed Spaces
$113.53
Cantex EZ32XN Ez Box Is A 32 Cu. In. 4 In. Square PVC Box For Residential or Light Commercial New Construction (New Work) Electrical Installations With Enhanced Angled Nails For Ez Mounting. 4 In. Square Boxes Provide Maximum Volume For Multiple Conductors and Connectors That Often Run In Two or More Directions.
$633.53
Peco Fasteners 1/4-20 X 2 Hex Tap Bolt 304 Stainless Steel (Fully Threaded)
$49.64
Peco Fasteners Hex Bolt 316SS Full Thread 1/2-13 X 1-1/2
$334.40
9
Popularity
Default