Add More Items
View All Quick Selects
Below you can add an image for 'romex' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wiring Duct, PVC Material, 72 In Length, 2.25 In Width, 2.19 In Height, Gray, 28.31 LB/100
Total Availability: In Stock
Check local availability
Book Price
$1,071.87
Per 100 Feet
Tek Screw, Hex Head, 1-1/4 In Length, Zinc Plated, #10 Awg Diameter, 0.84 LB
$13.02
Per 100
Wiring Duct Narrow Slot, 2 Inches X 3 Inches, Gray PVC
$15.30
Per Foot
Eaton Powerxl Configuration Module, None, IP20, Modbus, DE1 VSS Configuration Module
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$84.35
Each
Conduit Nipple, 8 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Available now at Tyler: In Stock
Tyler Availability: In Stock
$792.38
Hex Bolt, Steel, 1 In Length, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 1.67 LB
$19.59
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 8 Inch; Rigid Conduit Used On; Ul Approval; 3.58 Inch Diameter; 3 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
$23,072.21
6X6X4 Easy Install PVC JBX Junction Box
$2,260.84
Firex Hardwired Smoke W/10-Year Battery Backup
$43.32
9
Popularity
Default