Add More Items
View All Quick Selects
Below you can add an image for 'romex' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Peco Fasteners 3/8-16 X 1-1/4 Hex Tap Bolt 304 Stainless Steel (Fully Threaded)
Total Availability: In Stock
Check local availability
Book Price
$76.19
Per 100
Wiring Duct Narrow Slot, 1 Inch X 3 Inches, Gray PVC
$14.13
Per Foot
Peco Fasteners 3/8-16 X 2 Hex Tap Bolt 316 Stainless Steel (Fully Threaded)
$175.88
The F1X3LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 3" 25.4 MM X 76.2 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
$7.82
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 1-1/2 Inch Trade Size; Threaded End Type; Galnip Model
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,057.01
Conduit Nipple, Aluminum Material; 10 Standard Package; 3 Inch Trade Size; REDH2OT. Brand; Close Nipple
$13,458.72
Conduit Nipple, Steel Material; Galvanized Finish; 12 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; Galnip Model
$1,028.21
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 6" Length, 16" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,918.85
Each
Peco Fasteners 1/2-13 X 2 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
$111.00
9
Popularity
Default