Add More Items
View All Quick Selects
Below you can add an image for '00190010084999' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Total Availability: In Stock
Check local availability
Book Price
$2,702.61
Per 1,000
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|Kitchen Nook 24IN 13W 3K 90 Cri 120V BR|Rab KN00K24Y|Rab KNOOK24Y|Rab Lighting KN00K24Y|Rab Lighting KNOOK24Y|Rablighting KN00K24Y|Rablighting Knook24y
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$100.63
Each
00193047859394|0001930|00193047859394|19304785939|85939|65BEMWHLLED30K90CR1M6|65BEMWHLLED30K90CRIM6|Itt-Lithoniaacuity 65BEMWHLLED30K90CR1M6|Itt-Lithoniaacuity 65BEMWHLLED30K90CRIM6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CR1M6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CRIM6|Lith 65BEMWHLLED30K90CR1M6|Lith 65BEMWHLLED30K90CRIM6|Lithonia 65BEMWHLLED30K90CR1M6|Lithonia 65BEMWHLLED30K90CRIM6|Lithonia Light 65BEMWHLLED30K90CR1M6|Lithonia Light 65BEMWHLLED30K90CRIM6|Lithonia Lighting 65bemwhlled30k90cr1m6
$14.57
XI055C180V054BSJ2M 929002766013
$73.53
26W Double Twin Tube CFL Cool White G24D-3 Base, Box
$10.61
50W MR16 Halogen Flood GU10 Base, 120 Volt, Box
$5.98
SCR0100S6
$4.09
00032664736421|0032664|032664736421|03266473642|73642|9590C3 K L|9590C3KL|9590C3-K-L|5 BTTN Prog. Timer(Min) Unv. 1800W, 120V|Arrow Hart - Cooper Wiring Devices 9590C3 K L|Arrow Hart - Cooper Wiring Devices 9590C3KL|Arrow Hart - Cooper Wiring Devices 9590C3-K-L|Cooper Wiring Devices 9590C3 K L|Cooper Wiring Devices 9590C3KL|Cooper Wiring Devices 9590C3-K-L|Cooperwiring 9590C3 K L|Cooperwiring 9590C3KL|Cooperwiring 9590C3-K-L|Eagle 9590C3 K L|Eagle 9590C3KL|Eagle 9590C3-K-L|Eaton 9590C3 K L|Eaton 9590C3KL|E
Total Availability:
$41.19
This item is no longer available. Click to view alternate items.
Acme AE010500|Acme TB181149|Siemens MT0500C|Solahd E500e
$175.00
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
KT90-15 3/4" PVC THR Stubdown Kwikon
$3,552.46
Per 100
9 Pole, Type BJDL5.9, Orange Assembled Jumper Bar.
$10.29
BJDL5.9 9 Poles
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
100W ED17 Hid Protected Metal Halide Clear E26 (Medium) Base, Box
$22.72
Cantex 5144009 Is A 2-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$1,029.60
5600080
$226.67
Multimeter, Auto Maintpro 15190T
$317.89
Non-Insulated Ferrule, Length 1.26 Inches/32MM, Inner Diameter .327 Inches/8.3MM, Outer Diameter .433 Inches/11MM, Conductor Size 2 Awg/35MM2, Copper, Tin Plated
$265.53
20
Popularity
Default