Search Results for "0125011"

1-20 of 463
011 - Eaton B-Line Series

011 - MTR 125A 4J

  • MFR Part #: 11
  • Available from manufacturer.
  • Manufacturer: Eaton B-Line Series
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,127.64) ·
011 - Cooper B-Line/Cable Tray

Total Availability: Available from manufacturer.

1258 - Eaton Wiring Devices

Recp Single Flush 50A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 114
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.09) ·
1258 - Eaton Wiring Devices

Total Availability: In Stock

1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 34
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253 - Eaton Wiring Devices

Total Availability: In Stock

1257 - Eaton Wiring Devices

Recp Single Flush 30A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 154
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($277.25) ·
1257 - Eaton Wiring Devices

Total Availability: In Stock

1251 - 3M

3M 7100178076 3M™ Full-Range Marker

  • MFR Part #: 1251
  • Total Availability: 122
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,160.00) ·
1251 - Minnesota Mining (3M)

Total Availability: In Stock

125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

  • MFR Part #: 125
  • Nacogdoches Availability: 10
  • Total Availability: 179
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($139.80) ·
125 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 34
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253B0X - Eaton Wiring Devices

Total Availability: In Stock

125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

  • MFR Part #: 125STRNR120A
  • Available from manufacturer.
  • Manufacturer: Edwards
  • Find: Similar Items
  • Pkg Sizes: 1 ($122.28) ·
125STRNR120A - Edwards Signaling

Total Availability: Available from manufacturer.

MST01 - Eaton

Eaton Nema Starter, Space SVG Reversing Starter, Ground Fault, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A

  • MFR Part #: MST01
  • Total Availability: 45
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($259.30) ·
MST01 - Eaton Corp

Total Availability: In Stock

MST01 - Eaton

Eaton Nema Starter, Space SVG Reversing Starter, Ground Fault, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A

  • MFR Part #: MST01
  • Total Availability: 45
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($259.30) ·
MST01 - Eaton Corp

Total Availability: In Stock

1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

  • MFR Part #: 1257-SP
  • Total Availability: 154
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1257SP - Eaton Wiring Devices

Total Availability: In Stock

MM01 - Southwire

Marksman Conduit Spacer (MM01) 1 Ea

  • MFR Part #: 582819
  • Available from manufacturer.
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 3 ($82.71) ·
MM01 - Southwire Company

Total Availability: Available from manufacturer.

1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

  • MFR Part #: 1258-SP
  • Total Availability: 114
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1258SP - Eaton Wiring Devices

Total Availability: In Stock

1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

  • MFR Part #: 1252
  • Nacogdoches Availability: 14
  • Total Availability: 268
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($511.00) ·
1252 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ENP5201 - Eaton

Receptacle, 20 A, 125/250 V Ac @ 50 to 400 HZ, 3 Poles, 2 Wires, Aluminum Acrylic Painted Copper Free Aluminum, #4 to #1 Awg (Building);#4 to #2 Awg (Extra Flex) Wire Size, 0.38 LB

  • MFR Part #: ENP5201
  • Total Availability: 199
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($590.02) ·
ENP5201 - Crouse-Hinds

Total Availability: In Stock

105010 - Weidmuller, Inc.

105010 Tall End Plate

  • MFR Part #: N/A
  • Total Availability: 64
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 ($1.08) ·
105010 - Weidmuller, Inc.

Total Availability: In Stock

1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

  • MFR Part #: 1254-BOX
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.00) ·
1254 - Eaton Wiring Devices

Total Availability: In Stock

1251 - Bridgeport

Clamp-On Entrance Cap, 1/2 In Trade Size, Aluminum, Plain, 4 Holes, 2-1/2 In Length, 11/16 In Width, 5/16 In Diameter, 0.52 LB/Ea

  • MFR Part #: 1251
  • Total Availability: 468
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 5 ($40.76) · 50 ($407.64) ·
1251 - Nsi Industries

Total Availability: In Stock

295011137310 - Selecta Products

125V Red Neon Indicator Light

  • MFR Part #: 2950-1-11-37310
  • Nacogdoches Availability: 8
  • Total Availability: 25
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 1 ($3.49) ·
295011137310 - Selecta Products

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1251I - Legrand-Pass & Seymour

Manual Controller, 1 Pole, 20 A, 120/277 V Ac, Wall Mount, Steel Enclosure Material, Ivory, Toggle Actuator, 1.469 In Overall Length, 1.5 In Overall Width, 3.281 In Overall Height, Toggle Switch, Insulated, 0.26504 LB

  • MFR Part #: 1251I
  • Total Availability: 17
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($670.70) ·
1251I - Pass & Seymour/Legrand

Total Availability: In Stock

011 - Eaton B-Line Series

011 - MTR 125A 4J

MFR Part #:
11
Manufacturer:
Eaton B-Line Series
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($1,127.64)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
114 Each
Pkg Sizes:
1 Each ($11.09)
1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
25 Each ($478.00)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
154 Each
Pkg Sizes:
25 Each ($277.25)
1251 - 3M

3M 7100178076 3M™ Full-Range Marker

MFR Part #:
1251
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
122 Each
Pkg Sizes:
25 Each ($1,160.00)
125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

MFR Part #:
125
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
179 Each
Pkg Sizes:
10 Each ($139.80)
1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
25 Each ($478.00)
125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

MFR Part #:
125STRNR120A
Manufacturer:
Edwards
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($122.28)
MST01 - Eaton

Eaton Nema Starter, Space SVG Reversing Starter, Ground Fault, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A

MFR Part #:
MST01
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
1 Each ($259.30)
MST01 - Eaton

Eaton Nema Starter, Space SVG Reversing Starter, Ground Fault, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A

MFR Part #:
MST01
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
1 Each ($259.30)
1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

MFR Part #:
1257-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
154 Each
Pkg Sizes:
12 Each ($133.08)
MM01 - Southwire

Marksman Conduit Spacer (MM01) 1 Ea

MFR Part #:
582819
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
3 Each ($82.71)
1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

MFR Part #:
1258-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
114 Each
Pkg Sizes:
12 Each ($133.08)
1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

MFR Part #:
1252
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
268 Each
Pkg Sizes:
10 Each ($511.00)
ENP5201 - Eaton

Receptacle, 20 A, 125/250 V Ac @ 50 to 400 HZ, 3 Poles, 2 Wires, Aluminum Acrylic Painted Copper Free Aluminum, #4 to #1 Awg (Building);#4 to #2 Awg (Extra Flex) Wire Size, 0.38 LB

MFR Part #:
ENP5201
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
199 Each
Pkg Sizes:
2 Each ($590.02)

MFR Part #:
N/A
Manufacturer:
Weidmuller, Inc.
Local Availability:
Out Of Stock
Total Availability:
64 Each
Pkg Sizes:
1 Each ($1.08)
1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

MFR Part #:
1254-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
25 Each ($441.00)
1251 - Bridgeport

Clamp-On Entrance Cap, 1/2 In Trade Size, Aluminum, Plain, 4 Holes, 2-1/2 In Length, 11/16 In Width, 5/16 In Diameter, 0.52 LB/Ea

MFR Part #:
1251
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
468 Each
Pkg Sizes:
5 Each ($40.76)
50 Each ($407.64)

MFR Part #:
2950-1-11-37310
Manufacturer:
Selecta Products
Local Availability:
In Stock
Total Availability:
25 Each
Pkg Sizes:
1 Each ($3.49)
1251I - Legrand-Pass & Seymour

Manual Controller, 1 Pole, 20 A, 120/277 V Ac, Wall Mount, Steel Enclosure Material, Ivory, Toggle Actuator, 1.469 In Overall Length, 1.5 In Overall Width, 3.281 In Overall Height, Toggle Switch, Insulated, 0.26504 LB

MFR Part #:
1251I
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
10 Each ($670.70)

Begin Live Chat