Search Results for "012502647034"

1-20 of 479
1257 - Eaton Wiring Devices

Recp Single Flush 30A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 158
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($277.25) ·
1257 - Eaton Wiring Devices

Total Availability: In Stock

1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 35
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253 - Eaton Wiring Devices

Total Availability: In Stock

1258 - Eaton Wiring Devices

Recp Single Flush 50A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 118
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.09) ·
1258 - Eaton Wiring Devices

Total Availability: In Stock

S4750 - Satco

Incandescent Reflector Lamp, Designation: 125R40/1, 120 V, 125 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-11 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter

  • MFR Part #: S4750
  • Total Availability: 3
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($56.52) ·
S4750 - Satco

Total Availability: In Stock

125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

  • MFR Part #: 125
  • Vidalia Availability: 2
  • Total Availability: 194
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($139.80) ·
125 - Eaton Wiring Devices

Available now at Vidalia: In Stock

Total Availability: In Stock

HBL26W47 - Wiring Device-Kellems

Watertight Devices, Twist-Lock® Plug, 20A, 125V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L5-20P, Yellow

  • MFR Part #: HBL26W47
  • Total Availability: 4
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($787.20) ·
HBL26W47 - Hubbell Wiring Devices

Total Availability: In Stock

1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 35
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253B0X - Eaton Wiring Devices

Total Availability: In Stock

110926 - Brady

Cart M21 B342 .645INX7FT Permasleeve Cartridge Of 7 Feet

  • MFR Part #: M21-375-C-342
  • Total Availability: 99
  • Manufacturer: Brady
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.62) ·
110926 - Brady Worldwide, Inc.

Total Availability: In Stock

125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

  • MFR Part #: 125STRNR120A
  • Available from manufacturer.
  • Manufacturer: Edwards
  • Find: Similar Items
  • Pkg Sizes: 1 ($122.28) ·
125STRNR120A - Edwards Signaling

Total Availability: Available from manufacturer.

1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

  • MFR Part #: 1254-BOX
  • Vidalia Availability: 1
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.00) ·
1254 - Eaton Wiring Devices

Available now at Vidalia: In Stock

Total Availability: In Stock

1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

  • MFR Part #: 1252
  • Vidalia Availability: 2
  • Total Availability: 291
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($511.00) ·
1252 - Eaton Wiring Devices

Available now at Vidalia: In Stock

Total Availability: In Stock

1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

  • MFR Part #: 1257-SP
  • Total Availability: 158
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1257SP - Eaton Wiring Devices

Total Availability: In Stock

1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

  • MFR Part #: 1258-SP
  • Total Availability: 118
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1258SP - Eaton Wiring Devices

Total Availability: In Stock

01344.15T.01 - Cables & Cords

01344.15T.01 18/4 Sjoow BK 250RL

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($117.52) ·
01344.15T.01 - Cables & Cords

Total Availability: Available from manufacturer.

11926 - MAI

540-648 MFD 110/125V Start Capacitor

  • MFR Part #: N/A
  • Available from manufacturer.
11926 - Mars

Total Availability: Available from manufacturer.

01342.15T.01 - Cables & Cords

01342.15T.01 16/3 Sjoow BK 250RL

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($113.88) ·
01342.15T.01 - Cables & Cords

Total Availability: Available from manufacturer.

1005826ACH - Eaton

Meter Socket, 125 A, 10.88 In Overall Height, 8 In Overall Width, 3.5 In Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Bottom Feed, 5 LB

  • MFR Part #: 1005826ACH
  • Total Availability: 1,162
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($151.46) ·
1005826ACH - Eaton Corp

Total Availability: In Stock

113260000020 - 3M

Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Unisex Gender, Polycarbonate (Lens) Material, One Size Size, Economy-Rated Glasses Merge Style, Fit, Lightweight Comfort, and Affordability;Wraparound Design Provides Extended Eye Protection and Unobstructed Viewing Special Features, Ansi Z87.1-2015 Standards Met, 0.07 LB Weight

  • MFR Part #: 11326-00000-20
  • Total Availability: 116
113260000020 - Minnesota Mining (3M)

Total Availability: In Stock

1212 - Eaton

Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB

  • MFR Part #: 1212
  • Vidalia Availability: 2
  • Total Availability: 3,434
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($205.80) ·
1212 - Eaton Wiring Devices

Available now at Vidalia: In Stock

Total Availability: In Stock

5315260 - PVC & Accessories

Cantex 5315260 Is A 3 In. Poly Plug With Pulling Eye Designed For The Temporary Sealing Of Conduit to Protect The Duct From The Effects Of Weather, Job Site Debris, and Animal Damage

  • MFR Part #: 5315260
  • Total Availability: 1,069
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 45 ($127.80) ·
5315260 - PVC & Accessories

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
158 Each
Pkg Sizes:
25 Each ($277.25)
1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
25 Each ($478.00)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
118 Each
Pkg Sizes:
1 Each ($11.09)
S4750 - Satco

Incandescent Reflector Lamp, Designation: 125R40/1, 120 V, 125 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-11 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter

MFR Part #:
S4750
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
12 Each ($56.52)
125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

MFR Part #:
125
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
194 Each
Pkg Sizes:
10 Each ($139.80)
HBL26W47 - Wiring Device-Kellems

Watertight Devices, Twist-Lock® Plug, 20A, 125V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L5-20P, Yellow

MFR Part #:
HBL26W47
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($787.20)
1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
25 Each ($478.00)
110926 - Brady

Cart M21 B342 .645INX7FT Permasleeve Cartridge Of 7 Feet

MFR Part #:
M21-375-C-342
Manufacturer:
Brady
Local Availability:
Out Of Stock
Total Availability:
99 Each
Pkg Sizes:
1 Each ($86.62)
125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

MFR Part #:
125STRNR120A
Manufacturer:
Edwards
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($122.28)
1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

MFR Part #:
1254-BOX
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
30 Each
Pkg Sizes:
25 Each ($441.00)
1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

MFR Part #:
1252
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
291 Each
Pkg Sizes:
10 Each ($511.00)
1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

MFR Part #:
1257-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
158 Each
Pkg Sizes:
12 Each ($133.08)
1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

MFR Part #:
1258-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
118 Each
Pkg Sizes:
12 Each ($133.08)

MFR Part #:
N/A
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
250 Feet ($117.52)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($7.24)

MFR Part #:
N/A
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
250 Feet ($113.88)
1005826ACH - Eaton

Meter Socket, 125 A, 10.88 In Overall Height, 8 In Overall Width, 3.5 In Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Bottom Feed, 5 LB

MFR Part #:
1005826ACH
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1,162 Each
Pkg Sizes:
1 Each ($151.46)
113260000020 - 3M

Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Unisex Gender, Polycarbonate (Lens) Material, One Size Size, Economy-Rated Glasses Merge Style, Fit, Lightweight Comfort, and Affordability;Wraparound Design Provides Extended Eye Protection and Unobstructed Viewing Special Features, Ansi Z87.1-2015 Standards Met, 0.07 LB Weight

MFR Part #:
11326-00000-20
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
116 Each
Pkg Sizes:
20 Each ($52.80)
1212 - Eaton

Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB

MFR Part #:
1212
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
3,434 Each
Pkg Sizes:
10 Each ($205.80)
5315260 - PVC & Accessories

Cantex 5315260 Is A 3 In. Poly Plug With Pulling Eye Designed For The Temporary Sealing Of Conduit to Protect The Duct From The Effects Of Weather, Job Site Debris, and Animal Damage

MFR Part #:
5315260
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
1,069 Each
Pkg Sizes:
45 Each ($127.80)

Begin Live Chat