Search Results for "012502647089"

1-20 of 431
1258 - Eaton Wiring Devices

Recp Single Flush 50A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 118
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.09) ·
1258 - Eaton Wiring Devices

Total Availability: In Stock

1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 35
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253 - Eaton Wiring Devices

Total Availability: In Stock

1257 - Eaton Wiring Devices

Recp Single Flush 30A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 159
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($277.25) ·
1257 - Eaton Wiring Devices

Total Availability: In Stock

1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

  • MFR Part #: 1258-SP
  • Total Availability: 118
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1258SP - Eaton Wiring Devices

Total Availability: In Stock

125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

  • MFR Part #: 125
  • Nacogdoches Availability: 12
  • Total Availability: 194
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($139.80) ·
125 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

  • MFR Part #: 1257-SP
  • Total Availability: 159
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1257SP - Eaton Wiring Devices

Total Availability: In Stock

S4750 - Satco

Incandescent Reflector Lamp, Designation: 125R40/1, 120 V, 125 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-11 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter

  • MFR Part #: S4750
  • Total Availability: 3
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($56.52) ·
S4750 - Satco

Total Availability: In Stock

1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 35
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253B0X - Eaton Wiring Devices

Total Availability: In Stock

1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

  • MFR Part #: 1252
  • Nacogdoches Availability: 5
  • Total Availability: 289
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($511.00) ·
1252 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

  • MFR Part #: 1254-BOX
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.00) ·
1254 - Eaton Wiring Devices

Total Availability: In Stock

125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

  • MFR Part #: 125STRNR120A
  • Available from manufacturer.
  • Manufacturer: Edwards
  • Find: Similar Items
  • Pkg Sizes: 1 ($122.28) ·
125STRNR120A - Edwards Signaling

Total Availability: Available from manufacturer.

1259 - DCT

9" 90 Adj Elbow

  • MFR Part #: N/A
  • Total Availability: 124
  • Manufacturer: DCT
  • Find: Similar Items
  • Pkg Sizes: 12 ($123.00) ·
1259 - Cody Company, LLC

Total Availability: In Stock

HBL26W47 - Wiring Device-Kellems

Watertight Devices, Twist-Lock® Plug, 20A, 125V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L5-20P, Yellow

  • MFR Part #: HBL26W47
  • Total Availability: 4
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($787.20) ·
HBL26W47 - Hubbell Wiring Devices

Total Availability: In Stock

11926 - MAI

540-648 MFD 110/125V Start Capacitor

  • MFR Part #: N/A
  • Available from manufacturer.
11926 - Mars

Total Availability: Available from manufacturer.

A199E26830ND - Rab Lighting Inc

A Line Bulbs 800 Lumens Led A19 9W 60EQ E26 CRI80 3000K Non-Dimming

  • MFR Part #: A19-9-E26-830-ND
  • Available from manufacturer.
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($31.44) ·
A199E26830ND - Rab Lighting

Total Availability: Available from manufacturer.

1258 - Bridgeport

Clamp-On Entrance Cap, 3 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In Width, 7 LB/Ea

  • MFR Part #: 1258
  • Nacogdoches Availability: 6
  • Total Availability: 756
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 1 ($122.02) ·
1258 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1258 - DCT

8" 90 Adj Elbow

  • MFR Part #: N/A
  • Total Availability: 87
  • Manufacturer: DCT
  • Find: Similar Items
  • Pkg Sizes: 12 ($80.40) ·
1258 - Cody Company, LLC

Total Availability: In Stock

A196E26830ND - Rab Lighting Inc

A Line Bulbs 480 Lumens Led A19 6W 40EQ E26 CRI80 3000K Non-Dimming

  • MFR Part #: A19-6-E26-830-ND
  • Available from manufacturer.
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($31.80) ·
A196E26830ND - Rab Lighting

Total Availability: Available from manufacturer.

1259 - Bridgeport

Entrance Cap, Clamp-On, Aluminum, Size 3-1/2 Inch

  • MFR Part #: 1259
  • Total Availability: 46
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 1 ($179.70) ·
1259 - Nsi Industries

Total Availability: In Stock

1212 - Eaton

Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB

  • MFR Part #: 1212
  • Nacogdoches Availability: 10
  • Total Availability: 3,433
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($205.80) ·
1212 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
118 Each
Pkg Sizes:
1 Each ($11.09)
1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
25 Each ($478.00)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
159 Each
Pkg Sizes:
25 Each ($277.25)
1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

MFR Part #:
1258-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
118 Each
Pkg Sizes:
12 Each ($133.08)
125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

MFR Part #:
125
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
194 Each
Pkg Sizes:
10 Each ($139.80)
1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

MFR Part #:
1257-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
159 Each
Pkg Sizes:
12 Each ($133.08)
S4750 - Satco

Incandescent Reflector Lamp, Designation: 125R40/1, 120 V, 125 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-11 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter

MFR Part #:
S4750
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
12 Each ($56.52)
1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
25 Each ($478.00)
1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

MFR Part #:
1252
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
289 Each
Pkg Sizes:
10 Each ($511.00)
1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

MFR Part #:
1254-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
25 Each ($441.00)
125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

MFR Part #:
125STRNR120A
Manufacturer:
Edwards
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($122.28)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
124 Each
Pkg Sizes:
12 Each ($123.00)
HBL26W47 - Wiring Device-Kellems

Watertight Devices, Twist-Lock® Plug, 20A, 125V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L5-20P, Yellow

MFR Part #:
HBL26W47
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($787.20)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($7.24)
A199E26830ND - Rab Lighting Inc

A Line Bulbs 800 Lumens Led A19 9W 60EQ E26 CRI80 3000K Non-Dimming

MFR Part #:
A19-9-E26-830-ND
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
12 Each ($31.44)
1258 - Bridgeport

Clamp-On Entrance Cap, 3 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In Width, 7 LB/Ea

MFR Part #:
1258
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
756 Each
Pkg Sizes:
1 Each ($122.02)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
87 Each
Pkg Sizes:
12 Each ($80.40)
A196E26830ND - Rab Lighting Inc

A Line Bulbs 480 Lumens Led A19 6W 40EQ E26 CRI80 3000K Non-Dimming

MFR Part #:
A19-6-E26-830-ND
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
12 Each ($31.80)
1259 - Bridgeport

Entrance Cap, Clamp-On, Aluminum, Size 3-1/2 Inch

MFR Part #:
1259
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
46 Each
Pkg Sizes:
1 Each ($179.70)
1212 - Eaton

Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB

MFR Part #:
1212
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
3,433 Each
Pkg Sizes:
10 Each ($205.80)

Begin Live Chat