Add More Items
View All Quick Selects
Below you can add an image for '015812040106' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S 1595 Disc Sub 1597
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$14.60
Each
P&S 1595TRLA Disc Sub 1597trla
Check local availability
$18.56
P&S 1595TRI Disc Sub 1597tri
$16.99
P&S 1595TRWRLA Disc Sub 1597trwrla
$21.30
P&S 1595LA Disc Sub 1597la
$14.79
P&S 1595SWTTRWCC4 Disc Sub 1597SWTT
Total Availability:
Total Availability: Out of Stock
$34.40
This item is no longer available. Click to view alternate items.
P&S 1595GRY Disc Sub 1597gry
P&S 1595I Disc Sub 1597i
P&S 1595TR Disc Sub 1597TR
$18.79
P&S 1595W Disc Sub 1597W
P&S 1595TRAI Disc Sub 1597trai
$21.44
Peco Fasteners #6 X 1-5/8 Bugle Head Phillip Coarse Thread Drywall Screw Yellow Zinc
$7.16
Per 100
P&S 1595BK Disc Sub 1597BK
<P>For Connecting 1/2"" Trade Size Conduit or Armored Cable to 1500 Series Raceway.</P>
Total Availability: Available from manufacturer.
$1,389.16
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Brown, 0.025 Sec Trip Time, 0.2800 LB
$23.92
Epco, CFL Light Fixture, Tigress 105 Compact Fluorescent, Wattage: 105 WTT, Voltage Rating: 120 V, Lumens: 6900 LM, Color Temperature: 5000 K, Color Rendering Index (Cri): 82, Lamp Type: Compact Fluorescent, Number Of Lamps 1, Enclosure: Lamp Guard and Safety Cage
$76.32
The Exclusive Design Features Dual-Layer Insulation For Safety. The High-Dielectric White Inner Layer Is Bonded to The Tool While The Outer Orange Layer Is Flame Retardant and Serves As A Visual Warning If The Tool Has Been Compromised. The Insulated Handle Is Molded For Comfort and Also Features Marks On The Back to Help Measure The Stripping Length Of Wire. The Blade Is Made Of Stainless Steel For Durability and Corrosion Resistance.
$62.70
Epco, Tigercub Led: 100-Watt, 13, 000 Lumens, Lamp Guard and 5-FT 18 Awg SJTW Cord
$123.40
A Step Up From Ordinary, This Combination Device Features A Compact Switch With A Tamper-Resistant Gfci Outlet. Ideal For Use With Vents In Kitchens and Baths, The Code-Compliant Outlet Self-Tests Automatically Every Three Seconds to Ensure Reliable Protection Ground Fault Occurrences, and Makes It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. Part Of The Radiant Registered Collection, It Also Features Sleek, Clean Lines For A Sophisticated Look. Made
$54.47
Drywall Screw, Bugle Head, 1-5/8 In Length, Black Phosphate, Coarse Thread Type, #6 Awg Diameter, Phillips Drive, 0.44 LB
$11.23
20
Popularity
Default