Add More Items
View All Quick Selects
Below you can add an image for '018997006134' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
Ready to ship from DFW RDC: In Stock
Total Availability: In Stock
DFW RDC Availability: Out Of Stock
Book Price
$17.52
Each
B591300001
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Request Quote
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,539.53
B571300005
Operator Handle, Left Type; 1-Pole GFI Breaker Used On
$164.61
B571310089
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$216.66
3 Pole, Type BJMI8, 41 Amp Assembled Jumber Bar With IP20 Protection.
$3.72
This item is no longer available. Click to view alternate items.
00074983631186|0074983|074983631186|07498363118|63118|T702EEWH|Fitting, Entrance End, TWIN70, WH, Ea|Pandewit T702EEWH|Panduit Corp T702EEWH|Panduit T702EEWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572961
$51.57
00074983631346|0074983|074983631346|07498363134|63134|T702ECWH|Fitting, Endcap, TWIN70, WH, Ea|Pandewit T702ECWH|Panduit Corp T702ECWH|Panduit T702ECWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7573086
$11.31
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Total Availability:
$103.30
BJMI8-3 Poles
00078254182049|0078254|078254182049|07825418204|18204|Marking Paints-Alert Orange 17 WT Oz|CRC 18204|CRC Chemicals 18204|CRC Industries 18204
$17.95
21208-011420 Air Filter Merv 8 Wire Back PLTD.
Available now at Bridgeport: In Stock
Bridgeport Availability: In Stock
$6.24
N111113MRDC
$1.89
The Milwaukee® 7/8 In. X 6-1/2 In. Auger Bit Features Double Wing Spurs For Fast, Clean Holes In Wood. Designed With Electricians, Plumbers, Utilities and Other Trades In Mind, Milwaukee Auger Bits Are Impact-Rated, So They'Re Strong Enough For A Variety Of Applications. The Double Wing Spurs Continually Scribe The Hole, Producing Smooth Holes Without Breakout. The Polished and Coated Flute Finish Means Chips Won'T Stick, Eliminating Time-Consuming Stops to Clean The Bit.
$20.46
Floodlights 1169 Lumens Les 13W 5000K Bronze
$77.32
The Klein Tools 13-In-1 Ratcheting Impact Rated Screwdriver Conveniently Stores Six Double-Ended Pro-Flex Bits Onboard. Ratcheting Feature Has Three Settings, Forward, Fixed and Reverse For Easier Driving. This Screwdriver Features Industrial-Strength Bits As Well As Cushion-Grip™ Handle For Outstanding Comfort and Control.
$28.66
Lith Z132 MV Narrow Strip , 32W, In
$63.38
00662276450479|0662276|662276450479|66227645047|45047|VMV13L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV13L/UNV1|Crouse VMV13L/UNV1|Crouse-Hinds Company VMV13L/UNV1|Crousehinds VMV13L/UNV1|Crouse-Hinds VMV13L/UNV1|Eaton Crouse-Hinds VMV13L/UNV1|Eaton VMV13L/UNV1|Eeton Crouse-Hinds VMV13L/Unv1
$6,046.45
20
Popularity
Default