Add More Items
View All Quick Selects
Below you can add an image for '018997007506' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
SCR0075S6
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3.88
Each
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
Total Availability: In Stock
$271.27
86W, 96" Mol, T8 Octron High Output Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For RS Operation, Ecologic
$21.45
Operator Handle, Left Type; 1-Pole GFI Breaker Used On
$164.61
3 Pole, 125 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
$1,687.20
Cisco Ip Phone 7975
$105.33
Cantex 5133708 Is A 8 In. X 8 In. X 7 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
$7,707.71
Per 100
00074983631186|0074983|074983631186|07498363118|63118|T702EEWH|Fitting, Entrance End, TWIN70, WH, Ea|Pandewit T702EEWH|Panduit Corp T702EEWH|Panduit T702EEWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572961
$51.57
Conduit Pipe 25020706 Phoenix Conduit Nipple, Steel, Galvanized, 3 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$578.58
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
$19.65
00074983631346|0074983|074983631346|07498363134|63134|T702ECWH|Fitting, Endcap, TWIN70, WH, Ea|Pandewit T702ECWH|Panduit Corp T702ECWH|Panduit T702ECWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7573086
$11.31
High Density Poluethylene Duct, 1-1/4 In Trade Size, 7000 FT Length, Orange, 0.15 LB/Ea
$189.91
Per 100 Feet
IEC Contactor, 3 Poles, 125 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 110 MM Overall Length, 108 MM Overall Width, 82 MM Overall Height, 2.58 LB
00782274201375|0782274|782274201375|78227420137|20137|DS:0206765|Ebm/DSD Device Plug|Crouse DS:0206765|Crouse Hinds DS:0206765|Crouse-Hinds Company DS:0206765|Crousehinds DS:0206765|Crouse-Hinds DS:0206765|Eaton Crouse-Hinds DS:0206765|Eaton Crouse-Hinds Series DS:0206765|Eeton Crouse-Hinds DS:0206765
$51.53
The LCC750-12-6 Tin-Plated Copper Compression Connector Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Enclosed Barrel Prevents Corrosive Material From Entering The Barrel When Used In Harsh Environments. Ul Listed and Csa Certified.
$3,302.72
Conduit Pipe 25020707 Phoenix Conduit Nipple, Steel, Galvanized, 3-1/2 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$603.24
00198136057774|0001981|00198136057774|19813605777|05777|ARBAY290|Rab ARBAY290|Rab LGHT ARBAY290|Rab Lighting ARBAY290|Rab-Lamp ARBAY290|Rablighting Arbay290
$187.72
This item is no longer available. Click to view alternate items.
Cantex 5233770 Is A 3 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,723.93
Mig Welding Wire, Welding Application, 0.035 In Conductor Size, Carton Package Type, 44 LB Weight
$2.09
Eaton Arrow Hart Auto Grip Hospital Grade Straight Blade Plug, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
$32.24
20
Popularity
Default