901 - 3/4" Snap-In Blank

Arlington

  • $0.77 (Each)
  • $0.77 (Each)

  • $38.59 (Per 50)

  • $77.18 (Per 100)

In-Stock: 0 available locally (Marshall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
901
Manufacturer
Arlington
Manufacturer's Part Number
901
Description
3/4" Snap-In Blank
Snap In Blank, 3/4 In Trade Size, Silver/Plated, 0.31 In Length, 1.235 In Width, 1.235 In Height, 3/4 In Knockout Size, 1 Knockout, 0.015 LB/Ea
Slang Terms
Knock Out Closure, Pull Cap, Push Penny, Apprentice plug
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997009012 / 00018997009012
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Carton
$0.77 (Each)
Standard Packaging
$38.59 (Per 50)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
90
Resources
Images
 
 
901 - Small Image
 
901 - Large Image
Specifications Sheets
 
 
901 - Specification Sheet
Attachments
 
 
901 - Specification Sheet
Other Links
 
 
901 - Other
 
901 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
0.31 in
Width
1.235 in
Height
1.235 in
Size
L(1.235) x W(1.235) x H(0.310)
Descriptions
Description
3/4" SNAP-IN BLANK
Product Type
Snap In Blank
Snap-In Blank
Long Description
Snap In Blank, 3/4 in Trade Size, Silver/Plated, 0.31 in Length, 1.235 in Width, 1.235 in Height, 3/4 in Knockout Size, 1 Knockout, 0.015 lb/EA
Short Description
Snap In Blank, 3/4 in, Silver/Plated
extra long description
ARL 901 3/4" SNAP IN BLANK
similar brands
Pull-O-Penny®
Also Known As...
Knock Out Closure
Pull Cap
Push Penny
Apprentice plug
Additional Information
Color/Finish
Silver/Plated
Connection Type
Snap-In
Knockout Size
3/4 in
Number of Knockouts
1
for use with
3/4 in Knockout
package quantity
50 PC
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
901
Brand
Arlington Industries
GTIN
00018997009012
UPC
018997009012
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BLANK
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.015 lb/EA
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Knockout
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
90 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat