904 - 1-1/2" Snap-In Blank

Arlington

  • $2.75 (Each)
  • $2.75 (Each)

In-Stock: 0 available locally (Kilgore, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
904
Manufacturer
Arlington
Manufacturer's Part Number
904
Description
1-1/2" Snap-In Blank
Steel Snap In Blanks. Zinc Plated Steel. For 1-1/2" Knockout.
Slang Terms
Knock Out Closure, Pull Cap, Push Penny, Apprentice plug
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997009043 / 00018997009043
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.75 (Each)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
51
Resources
Images
 
 
904 - Small Image
 
904 - Large Image
Attachments
 
 
904 - Specification Sheet
Other Links
 
 
904 - Other
 
904 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(2.215) x W(2.215) x H(0.360)
Descriptions
Description
1-1/2" SNAP-IN BLANK
Product Type
1-1/2 Snap In Blank
extra long description
ARL 904 1-1/2 SNAP IN BLANK
similar brands
Pull-O-Penny®
Long Description
Steel snap in blanks. Zinc plated steel. For 1-1/2" knockout.
Also Known As...
Knock Out Closure
Pull Cap
Push Penny
Apprentice plug
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997009043
UPC
018997009043
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BLANK
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Knockout
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
25 View Store

A-L

Location Stock Available
Lee's Summit
26 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat