5010A - 1/2" SNAP2IT DPLX Conn W/Locknut 1/2"Ko

Arlington

  • $2.30 (Each)
  • $2.30 (Each)

  • $57.52 (Per 25)

  • $230.10 (Per 100)

  • $575.25 (Per 250)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5010A
Manufacturer
Arlington
Manufacturer's Part Number
5010A
Description
1/2" SNAP2IT DPLX Conn W/Locknut 1/2"Ko
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly Onto The Conduit With An Internal Spring Steel Clip and Then Secures Into Knockout With Locknut. Concrete Tight When Taped. Provided With Insulated Throat. Has A Cable Range Of 0.560 - 0.850 Inches.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997012999 / 00018997012999
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.30 (Each)
Carton
$57.52 (Per 25)
Standard Packaging
$575.25 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
750
Resources
Images
 
 
5010A - Small Image
 
5010A - Large Image
Attachments
 
 
5010A - Specification Sheet
Other Links
 
 
5010A - Other
 
5010A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die-Cast
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(2.190) x W(1.135) x H(1.409)
Descriptions
Long Description
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly onto the conduit with an internal spring steel clip and then secures into knockout with locknut. Concrete tight when taped. Provided with insulated throat. Has a cable range of 0.560 - 0.850 inches.
Product Type
1/2" Snap-to-It W/ Loc
extra long description
ARL 5010A 1/2" SNAP-TO-IT W/ LOC
Description
1/2" SNAP2IT DPLX CONN W/LOCKNUT 1/2"KO
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
5010A
GTIN
00018997012999
UPC
018997012999
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.119
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 750

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
250 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Plano
500 View Store

* All prices subject to change.

Begin Live Chat