FER102C - 1G NM Gangable Center Retrofit SCTN

Arlington

  • $3.12 (Each)
  • $3.12 (Each)

  • $31.22 (Per 10)

  • $312.24 (Per 100)

In-Stock: 222 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FER102C
Manufacturer
Arlington
Manufacturer's Part Number
FER102C
Description
1G NM Gangable Center Retrofit SCTN
Retrofit Gangable Plastic Box Center Section. Adds 1-Gang to Arlington FER102.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997015846 / 00018997015846
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Carton
$31.22 (Per 10)
Stock Availability
San Antonio
0 (Find nearest stock)
San Antonio RDC
0
All Stores
222
Resources
Images
 
 
FER102C - Small Image
 
FER102C - Large Image
 
FER102C - Video
Attachments
 
 
FER102C - Specification Sheet
Other Links
 
 
FER102C - Other
 
FER102C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1.812
Length
4.25
Size
L(4.250) x W(1.812) x H(3.500)
Descriptions
Description
1G NM GANGABLE CENTER RETROFIT SCTN
Product Type
Gangable Section Retro
Long Description
Retrofit Gangable plastic box center section. Adds 1-gang to Arlington FER102.
Special Features
Adds one gang to FER102
extra long description
ARL FER102C GANGABLE SECTION RETRO
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FER102C
GTIN
00018997015846
UPC
018997015846
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
0.124
Carton
10
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 222

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
22 View Store

* All prices subject to change.

Begin Live Chat