FLBC4560DBR - Recessed Floor Box CVR Kit Dark Brown

Arlington

  • $55.79 (Each)
  • $55.79 (Each)

In-Stock: 0 available locally (Mesa, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4560DBR
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4560DBR
Description
Recessed Floor Box CVR Kit Dark Brown
Box Cover Kit, Plastic, Brown, 6.156 In Width, 6.437 In Height, 0.9 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997091017 / 00018997091017
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.79 (Each)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
219
Resources
Images
 
 
FLBC4560DBR - Small Image
 
FLBC4560DBR - Large Image
 
FLBC4560DBR - Large Image
 
FLBC4560DBR - Video
Specifications Sheets
 
 
FLBC4560DBR - Specification Sheet
Attachments
 
 
FLBC4560DBR - Specification Sheet
Other Links
 
 
FLBC4560DBR - Other
 
FLBC4560DBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
6.156 in
Height
6.437 in
Size
L(6.156) x W(6.437) x H(6.100)
Descriptions
Product Type
Box Cover Kit
Long Description
Box Cover Kit, Plastic, Brown, 6.156 in Width, 6.437 in Height, 0.9 lb/EA
Short Description
Box Cover Kit, Plastic, Brown
Description
RECESSED FLOOR BOX CVR KIT DARK BROWN
extra long description
ARL FLBC4560DBR RECESSED BROWN FB W
Additional Information
for use with
Floor Box
Standards Met
cULus Listed;ECCN EAR99
package quantity
1 ct
Made in USA
yes
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC4560DBR
GTIN
00018997091017
UPC
018997091017
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight
0.9 lb/EA
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 219

Location search:

* All prices subject to change.

Begin Live Chat