DBVR1W - Dri-Box Vertical Mount

Arlington

  • $39.40 (Each)
  • $39.40 (Each)

In-Stock: 0 available locally (Rockwall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBVR1W
Manufacturer
Arlington
Manufacturer's Part Number
DBVR1W
Description
Dri-Box Vertical Mount
Low Profile Inbox For Flat Surface Retrofit Construction. With Weather Proof While In Use Extra Duty White Paintable Cover. Vertical.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997143143 / 00018997143143
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.40 (Each)
Stock Availability
Rockwall
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
DBVR1W - Small Image
 
DBVR1W - Large Image
 
DBVR1W - Video
Attachments
 
 
DBVR1W - Specification Sheet
Other Links
 
 
DBVR1W - Other
 
DBVR1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
4.934
Depth
5.16
Length
7.186
Size
L(7.186) x W(4.934) x H(5.160)
Descriptions
Description
DRI-BOX VERTICAL MOUNT
Long Description
Low profile Inbox for flat surface retrofit construction. With weather proof while in use Extra Duty white paintable cover. Vertical.
Special Features
With Weatherproof Vertical Cover, Bug Plug
extra long description
ARL DBVR1W WHITE O/D RECEPT. BOX- R
Product Type
White O/D Recept. Box- RW
Additional Information
number of outlet
1
Cable Entry
One-Piece
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DBVR1W
GTIN
00018997143143
UPC
018997143143
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Low Profile In Box
Packaging
Weight per each
1.09
Carton
1
Uses, Certifications, and Standards
Application
Flat Surface Retrofit Construction
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat