Add More Items
View All Quick Selects
Below you can add an image for '018997143778' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
21208-011425 Air Filter Merv 8 Wire Back PLTD.
Total Availability: In Stock
Check local availability
Book Price
$6.82
Each
M22 Modular Pushbutton Through-The-Door Operator, 22.5 MM, Button, Button: Blue, Inscription: Reset/ GB14, IP67, IP69K, Nema 4X, 21
$25.95
14"X14" Stamped Return Air Grille
$8.19
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
$225.66
Per 1,000 Feet
30"X14" Stamped Return Air Grille
$15.31
Bender, Hand CBL 14IN 500 MCM CB14-500
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$46.60
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack
$192.77
Per 100
The S14-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.49" (368MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rate, Are Natural In Color and Come In Packages Of 50.
$13.25
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$152.56
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X6, Gray, Mild Steel
$310.64
Model 14 Push-In
$15.12
16X14 Aluminum Back Plate
$43.86
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
Quick-Release Hinge-Cover With Steel Panel, 54X32X14, Gray, Steel
$1,851.07
The S14-120-TL0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 250.
$173.80
Per 1,000
20
Popularity
Default