Add More Items
View All Quick Selects
Below you can add an image for '018997321213' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
Total Availability: In Stock
Check local availability
Book Price
$17.52
Each
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,539.53
B591300001
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$216.66
B571300005
320W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
$53.88
B571310089
Compact Fluorescent Lamp, Medium Screw Base, T3 Bulb Shape, 82, 10000 H Average Life, 2700 K, 120 V, 13 W, 520 LM Brightness (Lumens), Non Dimmable, Instant, 45 MM Diameter, 120.5 MM Length, 0.21 LB/Ea
$4.72
Floodlights 1169 Lumens Les 13W 5000K Bronze
$77.32
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Total Availability:
$103.30
This item is no longer available. Click to view alternate items.
N111113MRDC
$1.89
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Emerg. Stop, White Lettering
$11.81
Drill Kit, 13 Pieces, 3/16 In. Shank Size, 1/16 to 1/4 In. Drill Bit Size, M2 High Speed Steel Material, Black/Gold Finish
$32.86
Lith Z132 MV Narrow Strip , 32W, In
$63.38
The Klein Tools 13-In-1 Ratcheting Impact Rated Screwdriver Conveniently Stores Six Double-Ended Pro-Flex Bits Onboard. Ratcheting Feature Has Three Settings, Forward, Fixed and Reverse For Easier Driving. This Screwdriver Features Industrial-Strength Bits As Well As Cushion-Grip™ Handle For Outstanding Comfort and Control.
$28.66
Floodlights 1138 Lumens Les 13W 4000K Bronze
00662276450479|0662276|662276450479|66227645047|45047|VMV13L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV13L/UNV1|Crouse VMV13L/UNV1|Crouse-Hinds Company VMV13L/UNV1|Crousehinds VMV13L/UNV1|Crouse-Hinds VMV13L/UNV1|Eaton Crouse-Hinds VMV13L/UNV1|Eaton VMV13L/UNV1|Eeton Crouse-Hinds VMV13L/Unv1
$6,046.45
Landscape 1980 Lumens Hbled With Hood and Lensr 13W 5000K Bronze
$346.35
OBS26372 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 3000K 80 Cri, 10, 000 Life
$10.08
45-113 Needle Nose Wire Stripper
$46.03
20
Popularity
Default