Add More Items
View All Quick Selects
Below you can add an image for '018997322012' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
Total Availability: In Stock
Check local availability
Book Price
$544.68
Per 100
MC123 BK/RD/BL/GN/WH-BK/WH-RD/WH-BL
$2,702.61
Per 1,000
2000:5 CT
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$235.97
Each
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32020 Breaker Features 3 Poles, An Amper
$522.00
Single Solid Door Enclosure, Steel, Heavy Duty Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 20 In Overall Length, 24 In Overall Height, 31.758 LB
$666.26
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 H Average Life, 4100 K, Cool White, 20 W, 1150 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 24.0 In Length, Instant;Rapid, 0.36 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8.65
Eaton Auto Grip Locking Connector, #18-8 Awg, 20A, Industrial, 480V, Back Wiring, Black, White, Auto Grip, L12-20, Three-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
$38.73
00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme
$75.00
20W, T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 9000 Avg Rated Life At 3 HRS/Start
$6.17
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$2,756.26
Ge Ecolux®, 20 WTT, 1200 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
Nvent Erico Cadweld Plus Welding Material, F20, Purple
$68.43
Eaton Auto Grip Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side Wiring, Black, Single, L12-20, Three-Pole, Three-Wire, Glass-Filled Nylon, -40° to 60°C
$34.38
The I320 From Iota Engineering Is A Ul Listed Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used For Both Normal and Emergency Operation. In The Event Of A Power Failure, The I320 Switches to The Emergency Mode and Operates One Of The Existing Lamps For 90 Minutes. The Unit Contains A Battery, Charger, and Inverter Circuit In A Single Can, and Can Be Mounted In The Wireway or On Top Of The Fixture. The I320 Can Be Used With Most 2'-4' T8 Lamps and 2'-4' 14W to 54W T5 Lamps With An Initia
$299.60
Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated;Phosphate Undercoat, 8 In Overall Width, 20 In Overall Length, 20 In Overall Height, 30.03 LB
$871.32
20
Popularity
Default