TL20 - 2" Plastic Cable Tie Hanger

Arlington

  • $1.15 (Each)
  • $1.15 (Each)

  • $115.35 (Per 100)

In-Stock: 0 available locally (Amarillo, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL20
Manufacturer
Arlington
Manufacturer's Part Number
TL20
Description
2" Plastic Cable Tie Hanger
Arlington'S The Loop. Hanger For Communications Cable, Fiber Optic Cable and Any Low Voltage Cable. Versatile Mounting, Rotates to Any Angle. Can Be Stacked Perpendicular or Parallel. Loop Size Is 2". Listed For Use In Environmental In Use Spaces.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121717 - Cable tie mounts
UPC/GTIN
018997380845 / 00018997380845
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.15 (Each)
Carton
$1.15 (Each)
Standard Packaging
$115.35 (Per 100)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
813
Resources
Images
 
 
TL20 - Small Image
 
TL20 - Large Image
 
TL20 - Video
Attachments
 
 
TL20 - Specification Sheet
Other Links
 
 
TL20 - Other
 
TL20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
2" PLASTIC CABLE TIE HANGER
Product Type
2" Loop
extra long description
ARL TL20 2" LOOP
Long Description
Arlington's The Loop. Hanger for communications cable, fiber optic cable and any low voltage cable. Versatile mounting, rotates to any angle. Can be stacked perpendicular or parallel. Loop size is 2". Listed for use in environmental in use spaces.
Special Features
UL and CSA
Additional Information
media
Yes
Cable Type
UL and CSA
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
TL20
GTIN
00018997380845
UPC
018997380845
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Snap-on
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 813

Location search:

Greater Amarillo Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Roswell
100 View Store
Tucson
300 View Store

* All prices subject to change.

Begin Live Chat