NMLT907 - 3/4" 90D NM LT Conn

Arlington

  • $5.25 (Each)
  • $5.25 (Each)

  • $52.51 (Per 10)

  • $262.53 (Per 50)

  • $525.06 (Per 100)

In-Stock: 76 available locally (West Wichita, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT907
Manufacturer
Arlington
Manufacturer's Part Number
NMLT907
Description
3/4" 90D NM LT Conn
Non Metallic Liquid Tight 90° Connector, 3/4 In Trade Size, Plastic, Gray, 2.331 In Length, 3.645 In Diameter, Threaded X Push In Connection, 3/4 In Knockout Size, Push-On, 0.130 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997545794 / 00018997545794
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.25 (Each)
Carton
$52.51 (Per 10)
Standard Packaging
$262.53 (Per 50)
Stock Availability
West Wichita
76 (Check another store)
All Stores
1,308
Resources
Images
 
 
NMLT907 - Small Image
 
NMLT907 - Large Image
 
NMLT907 - Video
Attachments
 
 
NMLT907 - Specification Sheet
Other Links
 
 
NMLT907 - Other
 
NMLT907 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
connection
Threaded X Push In
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.331 in
Diameter
3.645 in
Width
3.645
Size
L(2.682) x W(3.645) x H(3.645)
Descriptions
Product Type
Non Metallic Liquid Tight 90° Connector
Non-Metallic Liquid Tight 90°Connector
Long Description
Non Metallic Liquid Tight 90° Connector, 3/4 in Trade Size, Plastic, Gray, 2.331 in Length, 3.645 in Diameter, Threaded x Push In Connection, 3/4 in Knockout Size, Push-On, 0.130 lb/EA
Short Description
Non Metallic Liquid Tight 90° Connector, Plastic, 3/4 in, 90°
Special Features
Push-On Installation;No Tools
Description
3/4" 90D NM LT CONN
extra long description
ARL NMLT907 3/4"90D NMLT PUSH CONN
Additional Information
Connection Orientation
90°
Connection Type
Threaded x Push In
Knockout Size
3/4 in
Mounting Type
Push-On
for use with
Non-Metallic Liquid-Tight Conduit
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
10 PK;50 PK
Made in USA
yes
Form
Form B
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT907
sub brand
Snap2it(R)
GTIN
00018997545794
UPC
018997545794
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.130 lb/EA
Weight per each
0.13
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat