Add More Items
View All Quick Selects
Below you can add an image for '018997801562' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
IEC Contactor, 3 Poles, 115 A, 480 V Ac, 3 Phases, 1 Auxiliary Contact, 3.22 In Overall Length, 4.25 In Overall Width, 4.33 In Overall Height, 2.54 LB
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2,479.89
Each
The 5 In P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
Total Availability: In Stock
$40.57
5600080
$226.67
VJ Series Back Mounting Plate 8X6X.08 Unpainted Aluminum
$17.72
80MM Pistol Handle With O/I and Off/On Markings and Protection According to Nema 1, 3R, 12, 4, 4X and Ip66
$299.67
Cantex 5163380 Is A 1/2 In. Ez Flex Ent Coupling Used to Join Lengths Of Ex Flex Electrical Nonmetallic Tubing Together With Two Bell Ends
$245.14
Per 100
GP8000E 420 PR 49ST/Csa CO
$1,320.07
8X6 Alum Back Panel
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size #4 Awg, Length 1.75 Inches, Diameter 0.39 Inches, Tin Plated, Die Code 29, Die Color Code Gray
$538.99
Klein SL31615 3/16" SL Power Driver
$7.43
2424-24 T15
$758.13
3 Pole, 45 Amp, Non-Reversing Across The Line Contactor With 230-240V Ac Coil and 1 No Auxiliary Contact
$857.37
09806.35.01 18/6 Soow BK 250RL
$1,213.94
Per 1,000 Feet
00032664437106|0032664|032664437106|03266443710|43710|93151 SP L|93151SPL|93151-SP-L|Wallplate 1G Blank Box Mount STD SS|Arrow Hart - Cooper Wiring Devices 93151 SP L|Arrow Hart - Cooper Wiring Devices 93151SPL|Arrow Hart - Cooper Wiring Devices 93151-SP-L|Cooper Wiring Devices 93151 SP L|Cooper Wiring Devices 93151SPL|Cooper Wiring Devices 93151-SP-L|Cooperwiring 93151 SP L|Cooperwiring 93151SPL|Cooperwiring 93151-SP-L|Eagle 93151 SP L|Eagle 93151SPL|Eagle 93151-SP-L|Eaton 93151 SP L|Eaton 93151SPL|Eaton
$3.54
00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13
$312.20
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 250 Kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
$4,177.66
86W, 96" Mol, T8 Octron High Output Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For RS Operation, Ecologic
$18.19
Trim, Baffle; Black Baffle, White Trim; Round Aperture Shape; (1) PAR30 75 W Incandescent Lamp; Insulated/Non Insulated Ceiling; Size 8 Inch; Used On 1106/1108/1110/1128 Series; Sea Gull Lighting Brand
$16.25
Algo 8180 Audio Alerter
$593.51
Housing For BHFLED80F Assembly Pack
$58.21
20
Popularity
Default