Add More Items
View All Quick Selects
Below you can add an image for '019813013428' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X30, White, Steel
Total Availability: In Stock
Check local availability
Book Price
$430.00
Each
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2.58
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
Total Availability: Out of Stock
$345.46
This item is no longer available. Click to view alternate items.
Fluorescent T8 Linear High Lumen Lamp, Designation: F32T8/850/HL/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 3050 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
$4.05
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/841/Es/Env, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 47-25/32 In Length, 1 In Diameter
$4.32
00019813750439|0019813|019813750439|01981375043|75043|BR30 9 830 Dim|BR30-9-830-D1M|BR309830DIM|BR30-9-830-Dim|BR30 9.5W 65EQ 680LM E26 3K D 6PK|Rab BR30 9 830 Dim|Rab BR30-9-830-D1M|Rab BR309830DIM|Rab BR30-9-830-Dim|Rab Lighting BR30 9 830 Dim|Rab Lighting BR30-9-830-D1M|Rab Lighting BR309830DIM|Rab Lighting BR30-9-830-Dim|Rablighting BR30 9 830 Dim|Rablighting BR30-9-830-D1M|Rablighting BR309830DIM|Rablighting BR30-9-830-Dim
$5.26
00198136058381|0001981|00198136058381|19813605838|05838|ARBAY4260|Rab ARBAY4260|Rab LGHT ARBAY4260|Rab Lighting ARBAY4260|Rab-Lamp ARBAY4260|Rablighting Arbay4260
Total Availability: Available from manufacturer.
$393.75
00019813750477|0019813|019813750477|01981375047|75047|BR40 13 830 Dim|BR40-13-830-D1M|BR4013830DIM|BR40-13-830-Dim|BR40 13W 75EQ 950LM E26 3K Dim 6PK|Rab BR40 13 830 Dim|Rab BR40-13-830-D1M|Rab BR4013830DIM|Rab BR40-13-830-Dim|Rab Lighting BR40 13 830 Dim|Rab Lighting BR40-13-830-D1M|Rab Lighting BR4013830DIM|Rab Lighting BR40-13-830-Dim|Rablighting BR40 13 830 Dim|Rablighting BR40-13-830-D1M|Rablighting BR4013830DIM|Rablighting BR40-13-830-Dim
$8.31
Fluorescent T8 Linear Lamp, Designation: F32T8/850/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
Gel F17T8/SPX30/Eco 45742 Fluoresce
$5.95
B571310089
Request Quote
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
$154.75
AF30 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
$537.78
00074983035427|0074983|074983035427|07498303542|03542|CJ88WHY|Module, CAT3, Utp, 8P8W, Univ, WH|Pandewit CJ88WHY|Panduit CJ88WHY|Panduit Corp CJ88WHY|43223301|6927|Datacom Cross Connect System and Accessories|Information Technology Broadcasting and Telecommunications|43220000|Datacom Cross Connect System and Accessories|43223300|Data Voice or Multimedia Network Equipment or Platforms and Accessories|9356341
$8.72
Eaton BR Main Breaker Loadcenter, No Feed-Thru Lugs, Main Circuit Breaker, 125 A, L1, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, CC, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, #6-4/0 Awg Cu/Al, Combination, Nema 1, 208 Y/120, 240 V
$977.35
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X8, Gray, Mild Steel
$1,552.60
00045242098583|0045242|045242098583|04524209858|09858|48 20 8830|48208830|48-20-8830|Hammer-Drill 1/2 In X 4 In X 6 In|Millwaukee Electric Tool 48 20 8830|Millwaukee Electric Tool 48208830|Millwaukee Electric Tool 48-20-8830|Milwaukee 48 20 8830|Milwaukee 48208830|Milwaukee 48-20-8830|Milwaukee Electric Tool 48 20 8830|Milwaukee Electric Tool 48208830|Milwaukee Electric Tool 48-20-8830|Milwaukee Tool 48 20 8830|Milwaukee Tool 48208830|Milwaukee Tool 48-20-8830|Milwaukie Electric Tool 48 20 8830|Milwaukie E
$9.23
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), White (Inside);Gray (Door), 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 43 LB
$885.93
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 300 V, 15 to 125 A, 30 W, 2150 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, 0.33 LB
$8.22
Continuous Hinge Enclosure With Clamps LP Type 4, 24X20X8, Gray, Mild Steel
$891.02
20
Popularity
Default