WPLED10 - *Discontinued* Led Wallpack 10W Black Finish

Rab Lighting Inc

  • $235.39 (Each)
  • $235.39 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPLED10
Description
*Discontinued* Led Wallpack 10W Black Finish
Led Wallpack, Die-Cast Aluminum, 5000 K, 547 LM Brightness (Lumens), 50 HZ;60 HZ, Bronze, 5 In Length, 2-1/8 In Width, 4-3/4 In Height, Black, 100000 H Average Life, 5 Yr Warranty, 3.3 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813018232 / 00019813018232
Weight per unit
4.1006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.39 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
WPLED10 - Large Image
 
WPLED10 - Large Image
 
WPLED10 - Small Image
Specifications Sheets
 
 
WPLED10 - Specification Sheet
Attachments
 
 
WPLED10 - Specification Sheet
Other Links
 
 
WPLED10 - Other
 
WPLED10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Voltage Rating
240 V;277 V
Current Rating
0.1 A @ 120 V;0.07 A @ 208 V;0.06 A @ 240 V;0.05 A @ 277 V
Wattage
10
Material, Color, and Finish
Color Rendering Index
92
color temperature
5000 k
Color
Bronze
Finish
Black
Dimensions and Weight
Length
5 in;127 mm
Width
2-1/8 in;53.67 mm
Height
4-3/4 in;121.76
Descriptions
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 5000 K, 547 lm Brightness (Lumens), 50 Hz;60 Hz, Bronze, 5 in Length, 2-1/8 in Width, 4-3/4 in Height, Black, 100000 h Average Life, 5 yr Warranty, 3.3 lb
Features
LED 10W & 13 Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. 5-year, no-compromise warranty.
Short Description
LED Wallpack, Die-Cast Aluminum, 240;277 V
Description
*DISCONTINUED* LED WALLPACK 10W BLACK FINISH
extra long description
RAB WPLED10 WALLPK 10W COOL JUNCTIO
Special Features
LED
Additional Information
Total Wattage
10 W
Equivalent Wattage
70 W (HPS);35 to 100 W (Metal Halide)
Brightness (Lumens)
547 lm
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & IESNA LM-80
package quantity
1 ct
lumens
1208
Manufacturer Information
Manufacturers Part Number
WPLED10
Brand
RAB Lighting Inc
GTIN
00019813018232
UPC
019813018232
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight
3.3 lb
Weight per each
4.1006
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
2 View Store
Lubbock
2 View Store

A-L

Location Stock Available
Carlsbad
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat