Add More Items
View All Quick Selects
Below you can add an image for '019813100302' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
Available now at Brownwood: In Stock
Total Availability: In Stock
Brownwood Availability: In Stock
Book Price
$501.97
Each
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.9 In Overall Length, 3.2 In Overall Width, 1.05 LB
Start Building Tomorrow’S Test Tool System Today With The Fluke 3000 FC Digital Multimeter. The New Fluke Connect System Of Test Tools Communicates With The New Fluke Connect Mobile Application On Your Android™ or Ios Smart Device, Allowing You to Share Live Measurements, Monitor Readings From Safe Distances, and Get Your Job Done Easier Than Ever Before. The Wireless Digital Multimeter Functions As The Mobile Hub, Displaying Readings From Up to Three Module Tools Simultaneously From Up to 20 M Away. The F
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$740.99
B30 Series R10000 Printer Ribbon, Roll Of 200', Black, 4.33" W
$173.89
26W Double Twin Tube CFL Cool White G24D-3 Base, Box
$10.61
B30 Series R4300 Printer Ribbon, Roll Of 200', Black, 4.33" W
$77.68
The Fluke 3000 FC Wireless Test Tools Are A Team and The Modules Are Team Players. You Connect Any Of The Fluke Connect™ Modules to Your Test Point and Then View The Results On Specific Fluke Connect Enabled Hardware or Through Windows® Software On Your PC—Up to 20 Meters (65.6 Feet) Away. Save Time and Conduct More Tests With Less Trips. Fluke T3000 FC Wireless K-Type Temperature Module. A Versatile K-Type Thermocouple Thermometer Wirelessly Relays Measurements to Other Fluke Connect™ Enabled Master Units
$351.49
Connect Your Fluke Test Tool With The IR3000 FC Connector and Get All The Benefits Of The Fluke Connect Mobile App. Fluke Connect With Sharelive™ Video Call Is The Only Wireless Measurement System That Lets You Stay In Contact With Your Entire Team Without Leaving The Field. The Fluke Connect™ Mobile App Is Available For Android™ and Ios Smart Phones and Works With Over 20 Different Fluke Products—The Largest Suite Of Connected Test Tools In The World. and There Is More On The Way.
$198.48
B30 Series R10000 Printer Ribbon, Roll Of 200', Red, 4.33" W
B30 Series R6000 Printer Ribbon, Roll Of 200', Black, 4.33" W
$77.67
3" SS316 Tee Conduit Body
Total Availability:
$1,116.40
This item is no longer available. Click to view alternate items.
Rigid Stainless Steel 316 Channel Nut With Spring 3/8" Trade Size
$3.48
Stainless Steel 316 T Conduit Body 3"
Per Foot
3/8" X 12' SS316 Threaded Rod
$423.26
Per 100
76-8-632-EB4/2-Unv-Adv
$88.33
P&S 97030I Timer 30MIN 1HP20A125V/1
$51.16
3" SS316 90 Rigid Elbow
$471.52
Hammond #195C30
$109.02
3" SS316 LB Conduit Body
$977.87
20
Popularity
Default