Add More Items
View All Quick Selects
Below you can add an image for '019813172163' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
34CHSS316
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$4.00
Each
Conduit Pipe 25021310 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,394.79
Per 100
MS3106F20-27S
$38.63
Conduit Pipe 25021316 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,570.07
Conduit Pipe 25021312 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,569.48
MS3112E14-19P
$20.61
MS3102E20-16P
Total Availability: In Stock
$12.14
Self Flange Air-Shut Baffle, Fluorescent Bulb Type, Baffle White Finish, Aluminum Housing Material, 1 CT;48 PK Package Quantity, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
$7.64
00078254020310|0078254|078254020310|07825402031|02031|Lectra Shield|CRC 02031|CRC Chemicals 02031|CRC Industries 02031
$20.92
Klein SL31615 3/16" SL Power Driver
$7.43
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.9 In Overall Length, 3.2 In Overall Width, 1.05 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$501.97
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
01311.15T.01 18/3 Sjoow BK 250RL
$340.89
Per 1,000 Feet
The MLT6S-CP316 Pan-Steel® 316 Grade Stainless Steel Cable Tie Speeds Up Installation With A Patented, Wide Entry Self-Locking Head That Eases Band Threading and Insertion. Unique Locking Ramp Design and Strengthening Ribs Allows The Tie to Lock Into Place At Any Length Along The Tie Body With Increased Lock Strength. Fully Rounded Edges Ensure Worker and Bundle Safety.
$2,934.27
Per 1,000
MS3106F20-16S
$17.86
Conduit Pipe 25021306 Phoenix Conduit Nipple, Steel, Galvanized, 3 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,000.23
The MLT4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4H-LP316 Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
$2,046.85
The MLT2S-CP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Along The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety. Provides A Strong, Durable Method Of Cabling Bundle and Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications.
$1,424.89
The MLTFC4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Polyester to Promote Worker Safety and Reliability In Corrosive, High-Vibration, Temperature-Extreme Environments. The Polyester Coating Is Available In Six Color Options and Provides Visual Indication For Easy Identification In Color-Coding Applications.
$3,411.30
20
Popularity
Default