ARBAY2160 - *Delisted* 2' 160W Led Hbay 50K Dim WHT 120-277V

Rab Lighting Inc

  • $264.16 (Each)
  • $264.16 (Each)

In-Stock: 0 available locally (Kansas City - North, MO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARBAY2160
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ARBAY2-160
Description
*Delisted* 2' 160W Led Hbay 50K Dim WHT 120-277V
High Bays 21922 Lumens ARBAY2 2 Feet 160W 120V-277V 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813507545 / 00019813507545
Weight per unit
13.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.16 (Each)
Stock Availability
Kansas City - North
0 (Find nearest stock)
Lenexa
0
All Stores
189
Resources
Images
 
 
ARBAY2160 - Large Image
 
ARBAY2160 - Small Image
Other Links
 
 
ARBAY2160 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RAB ARBAY2-160 BAY 2FT 160W 5K 120-
Product Type
Bay 2FT 160W 5K 120-277V
Description
*DELISTED* 2' 160W LED HBAY 50K DIM WHT 120-277V
Long Description
High Bays 21922 Lumens Arbay2 2 Feet 160W 120V-277V 0-10V Dimming
Manufacturer Information
Manufacturers Part Number
ARBAY2-160
Brand
RAB Lighting Inc
GTIN
00019813507545
UPC
019813507545
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
13.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat