SMS500 - Wall/Ceiling MNT Sensr 500W Incan or 100W Fluor

Rab Lighting Inc

  • $96.64 (Each)
  • $96.64 (Each)

  • $579.84 (Per 6)

In-Stock: 0 available locally (Lafayette, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMS500
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SMS500
Description
Wall/Ceiling MNT Sensr 500W Incan or 100W Fluor
Outdoor Sensors Mini 180 Sensor 500W 120V Bronze
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Industrial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813760506 / 00019813760506
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.64 (Each)
Standard Packaging
$579.84 (Per 6)
Stock Availability
Lafayette
0
Alexandria
0
All Stores
0
Resources
Images
 
 
SMS500 - Small Image
 
Large Image - Large Image
 
SMS500 - Large Image
 
Small Image - Small Image
Attachments
 
 
SMS500 - Specification Sheet
Other Links
 
 
SMS500 - Other
 
SMS500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
500
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Mini 180 Senr 500W 120V Bronze
extra long description
RAB SMS500 MINI 180 SENR 500W 120V
Description
WALL/CEILING MNT SENSR 500W INCAN OR 100W FLUOR
Long Description
Outdoor Sensors Mini 180 Sensor 500W 120V Bronze
Special Features
NONFIXTURE
Manufacturer Information
Manufacturers Part Number
SMS500
Brand
RAB Lighting Inc
GTIN
00019813760506
UPC
019813760506
Taxonomies, Classifications, and Categories
Category Description
Industrial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight
0.5
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat