FC062U - SGL Sup GRP .62 CBL SGL Eye

Legrand-Pass & Seymour

  • $47.12 (Each)
  • $47.12 (Each)

  • $7,068.00 (Per 150)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FC062U
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC062-U
Description
SGL Sup GRP .62 CBL SGL Eye
FC062U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.62 - 0.74 Inches, Bale Length 8-In, Mesh Length 11-In, Break Strength 960 LBS.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007980677 / 0785007980677 / 00785007980677
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.12 (Each)
Standard Packaging
$7,068.00 (Per 150)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
36
Resources
Images
 
 
FC062U - Large Image
 
FC062U - Small Image
Brochures
 
 
FC062U - Brochure
Other Links
 
 
FC062U - Other
 
FC062U - Other
 
FC062U - Other
 
FC062U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
FC062U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.62 - 0.74 inches, Bale Length 8-in, Mesh Length 11-in, Break Strength 960 lbs.
Product Type
SNG Sup GRP .62 CBL SNG Eye
extra long description
P&S FC062U SNG SUP GRP .62 CBL SNG
Description
SGL SUP GRP .62 CBL SGL EYE
Long Description
FC062U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.62 - 0.74 inches, Bale Length 8-in, Mesh Length 11-in, Break Strength 960 lbs.
Special Features
Standard closed mesh support grips are designed for loads up to 600 lbs. and vertical runs of no more than 100 ft. They are available in a variety of eye styles and cable ranges for supporting electrical and fiber optic cable, metal rods, and tubing. Closed mesh support grips are used when the end of the cable is accessible. Support grips are woven of corrosion-resistant tinned-bronze wire.
Construction
Support and Strain Relief Grips, Various Types of Pulling
Additional Information
load
Approx. Break Strength: 960
Cable Size
Cable Dia. Range: 0.620-0.740; Bale Length: 8; Mesh Length: 11
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
FC062-U
GTIN
00785007980677
UPC
785007980677
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Standard-Duty - Closed Mesh, Single Eye
Packaging
Weight per each
0.12
Carton
1
Package
150
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
standard
CSA, UL/CSA Approval (consult factory)
Application
Industrial
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
6 View Store
DFW RDC
8 View Store
Tyler
8 View Store

A-L

Location Stock Available
Corsicana
1 View Store

M-Z

Location Stock Available
Paris
4 View Store
West Dallas
9 View Store

* All prices subject to change.

Begin Live Chat