Add More Items
View All Quick Selects
Below you can add an image for '024721200457' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
10-214212-3P
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$18.72
Each
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
Available now at Durant: In Stock
Total Availability: In Stock
Durant Availability: In Stock
$579.92
Replacement Glass For Fan P211BN552BNGW
Request Quote
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
$280.87
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
Cisco Wirel Ip Phone 8821
$900.00
B217P-120 Gray Plastic CL
$1,518.06
Per 100 Feet
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 20.98" (533MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$29.49
Per 100
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 45 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab
$117.15
Eaton Powerxl DG1 Series Variable Frequency Drive, 380-500V Input 150 KW 200 HP CT 3PH 50/60 HZ 245A Output IP21/Type 1 Enclosure FR6 LCD Display Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP
$22,654.75
P&S LC2101WH Disc No Sub
$125.90
25U21T Conversion Base
$11.33
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
This item is no longer available. Click to view alternate items.
2X2-1/2 Al Nipple
$8,067.53
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 2.2 KW 3 HP CT 3PH 50/60 HZ 5.6A Output IP21/Type 1 FR1 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$1,512.32
MH Ballast 175W M57 5-Tap Cwa
$91.50
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,050.00
TLS 2200 Series R6210 Printer Ribbon, Roll Of 75', Black, 2" W
$68.51
20
Popularity
Default