C907 - 16V 30VA Transformer

Nutone

  • $245.58 (Per 6)
  • $40.93 (Each)

  • $245.58 (Per 6)

In-Stock: 0 available locally (Marshall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C907
Manufacturer
Nutone
Manufacturer's Part Number
C907
Description
16V 30VA Transformer
Transformer, 16 V, 30 Va, Lock-Mount;Wall-Mount, 2.54 In Length, 2.19 In Width, 2.65 In Height, 0.33 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121003 - Instrument transformers
UPC/GTIN
026715071289 / 00026715071289
Weight per unit
2.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
$40.93 (Each)
Carton
$245.58 (Per 6)
Standard Packaging
$245.58 (Per 6)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
225
Resources
Images
 
 
C907 - Small Image
 
C907 - Large Image
 
C907 - Large Image
Specifications Sheets
 
 
C907 - Specification Sheet
Brochures
 
 
C907 - Brochure
Other Links
 
 
C907 - Other
 
C907 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.54 in
Width
2.19 in
Height
2.65 in
Descriptions
Product Type
Transformer
Description
16V 30VA TRANSFORMER
Features
Not all transformers are equal. NuTone transformers feature an easy-to-install lock-mount or wall-mount that can reduce installation time by 25%. An additional unique feature is the thermal cut-off switch designed to shut off the door chime system in the event of excessive temperature
Long Description
Transformer, 16 V, 30 VA, Lock-Mount;Wall-Mount, 2.54 in Length, 2.19 in Width, 2.65 in Height, 0.33 lb/EA
Short Description
Transformer, 16 V, 30 VA, 2.54 in L, Lock-Mount or Wall-Mount
Special Features
Features: Quick Install Transformers, Built To Last; 16-V, 30 VA Transformer For Powering Multiple Chimes In One Home; The Most Powerful Transformer We Offer; Ideal For Large Homes With Multiple Chimes; 16-Volt 30 VA For Up To Three Chimes; Sold In Packs Of 6; Va Rating: 30 VA
Additional Information
Primary Voltage Rating
16 V
Power Rating
30 VA
Mounting Type
Lock-Mount;Wall-Mount
for use with
Door Chime
Standards Met
cULus Listed;UL Listed;CSA Certified
package quantity
1 CT;6 Pk
Made in USA
yes
Secondary Voltage
16
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
C907
GTIN
00026715071289
UPC
026715071289
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Availability
minimum qty
6
Packaging
Weight
0.33 lb/EA
Weight per each
2.01
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
yes
standard
C/US UL
Application
For Large Homes With Multiple Chimes
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat