Add More Items
View All Quick Selects
Below you can add an image for '027557121163' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00032664161308|0032664|032664161308|03266416130|16130|275W SP L|275WSPL|275W-SP-L|Switch Duplex Comb SP/3WAY 15A 120V WH|Arrow Hart - Cooper Wiring Devices 275W SP L|Arrow Hart - Cooper Wiring Devices 275WSPL|Arrow Hart - Cooper Wiring Devices 275W-SP-L|Cooper Wiring Devices 275W SP L|Cooper Wiring Devices 275WSPL|Cooper Wiring Devices 275W-SP-L|Cooperwiring 275W SP L|Cooperwiring 275WSPL|Cooperwiring 275W-SP-L|Eagle 275W SP L|Eagle 275WSPL|Eagle 275W-SP-L|Eaton 275W SP L|Eaton 275WSPL|Eaton 275W-SP-L|Eato
Ready to ship from DFW RDC: In Stock
Total Availability: In Stock
DFW RDC Availability: Out Of Stock
Book Price
$21.40
Each
Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, 6.6 FT, 500 Ma At 6-30 VDC, <1% Sensing Range, PVC, No NPN Open Collector, 6-48 VDC
Check local availability
$126.69
Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, M12, 500 Ma At 6-30 VDC, 4 Pin, <1% Sensing Range, No PNP Open Collector, 6-48 VDC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$140.09
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Heavy Duty Drill Screw, Steel Material, #12-24 Size, 1-1/4 In. Length, 5/16 In. Head Width, Hex Washer Head, 50 Per Pack, Hex Drive Type, #5 Drill Size
$47.54
Per 100
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Straight Walled Boxes Ug SM Box PC
$547.16
2-1/2" X 12" Conduit Nipples Galvanized Steel
$5,205.28
E57G Prox, 18MM, DC, Unsh, PNP, No, Ext, SN=12MM, QD
$160.50
3/4IN Eg Beam Clamp Assembled
$246.39
$494.78
Dual Lock Pulling System Using Both A Cam Lock Head and A Double Braided Wire to Quickly Secure Cable to Rope Without The Fear Of Losing A Conductor.
$6,176.34
Premium+ Inductive Proximity Sensor, E57, Straight, Shielded, 360° Viewable Led, Dual Key Micro, 250 Ma At 250V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-132V
$674.48
Eaton Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, 6.6 FT, 250 Ma At 250V, <3% Sensing Range, PVC, 2-Wire Ac, No, 20-250V
$438.08
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 1.275 In Length, 0.785 In Width, 0.358 In Height, 5/16 In Thickness, 3/8 In Size, Unc Connection, 3/8 In - 16 Unc Connection Size, 1 Hole, 9 LB/100
$706.22
1 1/2X12 Galvanized Nipple
$2,318.14
E57 Premium+ Series Tubular Inductive Proximity Sensor, 0.47 Dia, Straight, Sensor Distance: 4 MM, 250 Ma Max Ac, 2 - Wire Ac, NC, 250 Ma At 250VAC, 3 Pin Dual Key Micro Connector, 20-250 Vac Input, < 3% Accuracy, None, Un-Shielded
$472.79
Premium+ Inductive Proximity Sensor, E57, Straight, Unshielded, 360° Viewable Led, 6.6 FT, 250 Ma At 250V, <3% Sensing Range, PVC, 2-Wire Ac, No, 20-250V
20
Popularity
Default