Add More Items
View All Quick Selects
Below you can add an image for '027557212274' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00032664161308|0032664|032664161308|03266416130|16130|275W SP L|275WSPL|275W-SP-L|Switch Duplex Comb SP/3WAY 15A 120V WH|Arrow Hart - Cooper Wiring Devices 275W SP L|Arrow Hart - Cooper Wiring Devices 275WSPL|Arrow Hart - Cooper Wiring Devices 275W-SP-L|Cooper Wiring Devices 275W SP L|Cooper Wiring Devices 275WSPL|Cooper Wiring Devices 275W-SP-L|Cooperwiring 275W SP L|Cooperwiring 275WSPL|Cooperwiring 275W-SP-L|Eagle 275W SP L|Eagle 275WSPL|Eagle 275W-SP-L|Eaton 275W SP L|Eaton 275WSPL|Eaton 275W-SP-L|Eato
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$21.40
Each
2-1/2" Met L/T, Non Ul 275'
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$1,282.79
Per 100 Feet
225K Maintenance Kit - MS821
Request Quote
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
This item is no longer available. Click to view alternate items.
Cantex 5221057 Is A 1-1/2 In. X 90-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$2,242.37
Per 100
Lexmark MS822DE Maintenance Kit
$337.16
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Conduit Pipe 25021004 Phoenix Conduit Nipple, Steel, Galvanized, 2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$666.36
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Eaton E22 Pushbutton, Non-Metallic Assembled Indicating Light, Heavy-Duty, Standard Actuator, Incandescent, Full Voltage, Nema 3, 3R, 4, 4X, 12, 13, 110, 120 Vac/DC, W1121, Red, Plastic, 120, 110 Vac/DC
$84.21
Conduit Pipe 25021001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 1-1/2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$605.22
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Emerg. Stop, White Lettering
$11.81
Conduit Pipe 25021024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,812.71
Standard Contact Block, 1E22 Series, 1.5 In Overall Width, 0.5 In Overall Height, 1.5 In Overall Length, 0.03 LB
$42.11
Conduit Pipe 25021510 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,711.59
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Start, White Lettering
$12.45
Conduit Pipe 25021007 Phoenix Conduit Nipple, Steel, Galvanized, 3-1/2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$915.57
E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Nema 4, 4X, 12, 13, Green/Red Actuator, Pushbutton, Start/Stop, Surface, 1NO, 1NC
$305.36
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Jumbo Mushroom , Plastic, No Light Unit, 1NC, Black Bezel
$144.25
20
Popularity
Default