Add More Items
View All Quick Selects
Below you can add an image for '027557264655' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00032664161308|0032664|032664161308|03266416130|16130|275W SP L|275WSPL|275W-SP-L|Switch Duplex Comb SP/3WAY 15A 120V WH|Arrow Hart - Cooper Wiring Devices 275W SP L|Arrow Hart - Cooper Wiring Devices 275WSPL|Arrow Hart - Cooper Wiring Devices 275W-SP-L|Cooper Wiring Devices 275W SP L|Cooper Wiring Devices 275WSPL|Cooper Wiring Devices 275W-SP-L|Cooperwiring 275W SP L|Cooperwiring 275WSPL|Cooperwiring 275W-SP-L|Eagle 275W SP L|Eagle 275WSPL|Eagle 275W-SP-L|Eaton 275W SP L|Eaton 275WSPL|Eaton 275W-SP-L|Eato
Total Availability: In Stock
Check local availability
Book Price
$21.40
Each
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Unisex Gender, Polycarbonate (Lens) Material, One Size Size, Economy-Rated Glasses Merge Style, Fit, Lightweight Comfort, and Affordability;Wraparound Design Provides Extended Eye Protection and Unobstructed Viewing Special Features, Ansi Z87.1-2015 Standards Met, 0.07 LB Weight
$2.64
The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO
$206.43
20
Popularity
Default