Add More Items
View All Quick Selects
Below you can add an image for '027557464772' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00032664161308|0032664|032664161308|03266416130|16130|275W SP L|275WSPL|275W-SP-L|Switch Duplex Comb SP/3WAY 15A 120V WH|Arrow Hart - Cooper Wiring Devices 275W SP L|Arrow Hart - Cooper Wiring Devices 275WSPL|Arrow Hart - Cooper Wiring Devices 275W-SP-L|Cooper Wiring Devices 275W SP L|Cooper Wiring Devices 275WSPL|Cooper Wiring Devices 275W-SP-L|Cooperwiring 275W SP L|Cooperwiring 275WSPL|Cooperwiring 275W-SP-L|Eagle 275W SP L|Eagle 275WSPL|Eagle 275W-SP-L|Eaton 275W SP L|Eaton 275WSPL|Eaton 275W-SP-L|Eato
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$21.40
Each
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Check local availability
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
B571310089
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
B571300005
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Single- Gang, Oversize, Ed Box
$2.14
Shallow Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/8 In Width, 4-5/8 In Height, 0.525 LB/Ea
$1,060.61
Per 100
Shallow Device Box, Steel, Ivory, Scuffcoat, 2 Gang, 4-3/4 In Length, 1-3/8 In Width, 4-3/4 In Height, 0.71 LB/Ea
$2,061.01
Toggle Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Clamp Terminal, White, Thermoplastic, Zinc Plated, Toggle Actuator
Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, 6.6 FT, 500 Ma At 6-30 VDC, <1% Sensing Range, PVC, No NPN Open Collector, 6-48 VDC
$126.69
E57G Prox, 18MM, DC, Unsh, PNP, No, Ext, SN=12MM, QD
$160.50
Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)
$63.48
2-1/2" Met L/T, Non Ul 275'
$1,282.79
Per 100 Feet
E57P Prox, 18MM, DC, SH, PNP, NC, STD, SN=5MM, 2M CBL
$294.97
Eaton E57G Prox, 18MM, DC, Unsh, PNP, No, STD, SN=8MM, QD
Premium+ Inductive Proximity Sensor, E57, Straight, Shielded, 360° Viewable Led, Dual Key Micro, 250 Ma At 250V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-132V
$674.48
SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 4 In Length, 3/4 In Height
$975.29
E57P Prox, 12MM, DC, SH, PNP, NC, STD, SN=2MM, QD
20
Popularity
Default