MS0PS6M2DVIV - Maestro DV 6A Occupancy 3WAY Ivory

Lutron

  • $47.26 (Each)
  • $47.26 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS0PS6M2DVIV
Manufacturer
Lutron
Manufacturer's Part Number
MS0PS6M2DVIV
Description
Maestro DV 6A Occupancy 3WAY Ivory
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, Ivory, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557984171 / 00027557984171
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.26 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
17
Resources
Images
 
 
MS0PS6M2DVIV - Video
 
MS0PS6M2DVIV - Small Image
 
MS0PS6M2DVIV - Large Image
 
MS0PS6M2DVIV - Large Image
 
MS0PS6M2DVIV - Large Image
 
MS0PS6M2DVIV - Large Image
Attachments
 
 
MS0PS6M2DVIV - Specification Sheet
Other Links
 
 
MS0PS6M2DVIV - Other
 
MS0PS6M2DVIV - Other
 
MS0PS6M2DVIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
4-11/16 in;119 mm
Length
2-18/16 in;75 mm
Descriptions
Features
The Lutron(R) Maestro(R) Occupancy sensing switch combines a Maestro(R) switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving with in an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.
Product Type
Occupancy Sensor
Long Description
Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, Ivory, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Short Description
Occupancy Sensor, 120 to 277 VAC, Ivory
extra long description
LUT MS-OPS6M2-DV-IV Maestro Dual Vo
Description
MAESTRO DV 6A OCCUPANCY 3WAY IVORY
Additional Information
Time Delay
1 min;5 min;15 min;30 min
coverage
900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage)
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
5 yr
Minimum Operating Temperature
0 °C;+32 °F
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
MS0PS6M2DVIV
Brand
Lutron
GTIN
00027557984171
UPC
027557984171
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control;Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
2 View Store
Nacogdoches
1 View Store

M-Z

Location Stock Available
New Braunfels
2 View Store

* All prices subject to change.

Begin Live Chat