Add More Items
View All Quick Selects
Below you can add an image for '030721370205' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S PT2095I Disc Sub Pt2097i
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$23.54
Each
This item is no longer available. Click to view alternate items.
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, X3, Aluminum, Cover Included, Nema 1, Metallic, 10KAIC, BR2125, 40 Circuits, Single Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Gray, Combination, Nema 1, Type BR 1-Inch Breakers
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$575.40
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X2, Aluminum, Nema 1, 10KAIC, BR2125, 40 Circuits, Twenty Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
$154.72
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X2, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, NEMA1, 40 Circuits, Twenty Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
$170.14
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 15 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$39.83
3/4" Aluminum Cord Connector, Cord Range .250-.375, White
$9.78
P&S 94215W Disc Sub Recommended LSD
$44.18
Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 125 A, X5, Aluminum, Gray, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 60 Circuits, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6–2/0
$365.91
Bryant 72120NC|Bryant 72120NCC|Eatonwd CWL2120C|Enerlites 66601BK|Enerlites 66601-BK|Geindust GLD2123|Geindust GLD21239|Geindust HBL2513|Geindust HBL25CM13|Hublwiring HBL2513|Leviton 2513|Passseymor L2120C|Woodhead 2781|Woodhead 27T81
$83.17
Powerxl DG1 Af Drive, 5.5 KW 7.5 HP CT 3-Phase 50/60 HZ 25A Output IP21/Type 1 Enclosure FR2 LCD Display Internal Emc Filter &Amp; DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP &Amp; Rtu Ports 2 Expansion Slots Brake Chopper
$1,924.47
Appleton EDSC372|Appleton EFDC210NLQ|Appleton EFDC210-NL-Q|Killark FXB12|Killark FXB-12|Ozgedney Nedsc372
Total Availability: Available from manufacturer.
$344.52
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$22.81
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 15 KW 20 HP CT 3PH 50/60 HZ 61A Output IP21/Type 1 Enclosure FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$4,966.29
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3 KW 5 HP VT 3PH 50/60 HZ 12.5A Output IP21/Type 1 FR2 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$1,475.46
F96T12/DX Deluxe 372821 65K
$19.22
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 45 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab
$117.15
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3.7 KW 5 HP CT 3PH 50/60 HZ 17.5A Output IP21/Type 1 FR2 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$1,711.09
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 22 KW 30 HP CT 3PH 50/60 HZ 88A Output IP21/Type 1 Enclosure FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$5,899.29
Eaton BR Afci Circuit Breaker, Fire-Guard Afci Combination Circuit Breaker, 15 A, 10 Kaic, Two-Pole, 120 V, 120/240 V, BR, Common Trip, #14-4 Awg Cu/Al, Type BR Loadcenters
$174.28
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 7.5 KW 10 HP CT 3PH 50/60 HZ 31A Output IP21/Type 1 FR3 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$2,868.44
20
Popularity
Default