732B0X - Socket Medbseatachon 660W250V14-12 Hook BK

Eaton

  • $5.59 (Each)
  • $5.59 (Each)

  • $139.75 (Per 25)

  • $1,397.50 (Per 250)

In-Stock: 0 available locally (Borger, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
732B0X
Manufacturer
Eaton
Manufacturer's Part Number
732-BOX
Description
Socket Medbseatachon 660W250V14-12 Hook BK
Lampholder, 250 V Ac, Molded Plastic, 660 W, 1.6 In Diameter, Hook Mount, 2.53 In Length, #14 to #12 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664271809 / 00032664271809
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.59 (Each)
Carton
$139.75 (Per 25)
Standard Packaging
$1,397.50 (Per 250)
Stock Availability
Borger
0 (Find nearest stock)
Amarillo
0
All Stores
101
Resources
Images
 
 
732B0X - Large Image
 
732B0X - Small Image
 
732B0X - Large Image
Specifications Sheets
 
 
732B0X - Specification Sheet
Attachments
 
 
732B0X - Specification Sheet
Brochures
 
 
732B0X - Brochure
Other Links
 
 
732B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V ac
Material
Molded Plastic
Wire Size
#14 to #12 AWG
Dimensions and Weight
Diameter
1.6 in
Length
2.53 in
Descriptions
Description
SOCKET MEDBSEATACHON 660W250V14-12 HOOK BK
Product Type
Lampholder
Long Description
Lampholder, 250 V ac, Molded Plastic, 660 W, 1.6 in Diameter, Hook Mount, 2.53 in Length, #14 to #12 AWG Wire Size
Features
Sign and Scoreboard Attachon Lampholders Medium Base feature insulation displacement terminals for stranded wire. Lay in wire channels, 1/4 turn twist top speeds installation. One piece terminals and contacts. No rivets or eyelets to loosen due to heat. Sockets are molded of heat-resistant phenolic. 732 is weatherproof — suitable for outdoor use. Snap-in or screw-in panel mounting options. Keyed spring washer prevents rotation of socket after installation.
Short Description
250 VAC, Medium Base Attachon
Special Features
Lay in Wire Channels;1;4 Turn Twist Top Speeds Installation
extra long description
EWD 732-BOX Sckt MedBseAtachon 660W
Additional Information
Power Rating
660 W
Mounting Type
Hook Mount
package quantity
1 ct
Standards Met
UL Listed;CSA Certified;NOM 426;NAFTA Compliant;RoHS Compliant
dimensions
1.0000 IN X 1.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
732-BOX
GTIN
00032664271809
UPC
032664271809
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0.006
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed,NOM,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 101

Location search:

* All prices subject to change.

Begin Live Chat