2152VB0X - Wallplate 2G Decorator Thermoset STD Iv

Eaton

  • $1.36 (Each)
  • $1.36 (Each)

  • $13.58 (Per 10)

  • $135.79 (Per 100)

In-Stock: 0 available locally (Palestine, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2152VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2152V-BOX
Description
Wallplate 2G Decorator Thermoset STD Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664318108 / 00032664318108
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$13.58 (Per 10)
Standard Packaging
$135.79 (Per 100)
Stock Availability
Palestine
0 (Find nearest stock)
Nacogdoches
0
All Stores
13
Resources
Images
 
 
2152VB0X - Small Image
 
2152VB0X - Large Image
 
2152VB0X - Video
Attachments
 
 
2152VB0X - Specification Sheet
Brochures
 
 
2152VB0X - Brochure
Other Links
 
 
2152VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 2G DECORATOR THERMOSET STD IV
Product Type
Wallplate 2G Decorator Thermoset STD Iv
extra long description
EWD 2152V-BOX Wallplate 2G Decorato
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoset, std size
Long Description
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2152V-BOX
GTIN
00032664318108
UPC
032664318108
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.097
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
8 View Store
Bossier City
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
2 View Store

* All prices subject to change.

Begin Live Chat